SPJ1W - Plastic Wallplate JR Jumbo 1G Toggle W/Out Line WH

Legrand-Pass & Seymour

  • $0.71 (Each)
  • $0.71 (Each)

  • $71.01 (Per 100)

  • $142.02 (Per 200)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
SPJ1W
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
SPJ1-W
Description
Plastic Wallplate JR Jumbo 1G Toggle W/Out Line WH
Smooth Wall Plate Junior-Jumbo 1-Gang Toggle
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Residential Plates
UNSPSC
39121704 - Wallplates
UPC/EAN/GTIN
785007680577 / 0785007680577 / 00785007680577
Weight per unit
0.0812 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.71 (Each)
Carton
$0.71 (Each)
Standard Packaging
$142.02 (Per 200)
Resources
Images
 
 
SPJ1W - Small Image
 
SPJ1W - Large Image
 
SPJ1W - Video
Brochures
 
 
SPJ1W - Brochure
Other Links
 
 
SPJ1W - Other
 
SPJ1W - Other
 
SPJ1W - Other
 
SPJ1W - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Gangs
1
insulation
Bare
Material, Color, and Finish
Finish
Matte
Dimensions and Weight
Thickness
0.07
Size
7"
Descriptions
Product Type
PLST PLT JR Jumbo 1G Tog W/Out Line W
Description
PLST PLT JR JUMBO 1G TOG W/OUT LINE W
Long Description
Smooth Wall Plate Junior-Jumbo 1-Gang Toggle
Special Features
Non-combustible mar-proof material, seven standards colors, individually wrapped
Construction
Plastic
extra long description
P&S SPJ1W PLST PLT JR JUMBO 1G TOG
Additional Information
media
Yes
indoor/outdoor
Indoor
Mounting Type
Strap Mounted
cutout
Toggle
Wall Plate Type
Toggle Switch
orientation
Vertical
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
SPJ1-W
GTIN
00785007680577
UPC
785007680577
Taxonomies, Classifications, and Categories
Category Description
Residential plates
Type
Wall Plate
Packaging
Weight per each
0.0812
Carton
1
Package
200
Uses, Certifications, and Standards
Application
Residential/Commercial
standard
UL, CSA, CSA, UL514
Mounting
WALL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat