SPJ262LA - Smooth Wallplate JR Jumbo 2G Splex La

Legrand-Pass & Seymour

  • $1.13 (Each)
  • $1.13 (Each)

  • $113.14 (Per 100)

  • $135.77 (Per 120)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
SPJ262LA
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
SPJ262LA
Description
Smooth Wallplate JR Jumbo 2G Splex La
Smooth Wall Plate, Junior-Jumbo 2-Gang Decorator
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Residential Cord Connectors
UNSPSC
39121704 - Wallplates
UPC/EAN/GTIN
785007418910 / 0785007418910 / 00785007418910
Weight per unit
0.1227 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.13 (Each)
Carton
$1.13 (Each)
Standard Packaging
$135.77 (Per 120)
Resources
Images
 
 
SPJ262LA - Small Image
 
SPJ262LA - Large Image
Brochures
 
 
SPJ262LA - Brochure
Other Links
 
 
SPJ262LA - Other
 
SPJ262LA - Other
 
SPJ262LA - Other
 
SPJ262LA - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Gangs
2
insulation
Bare
Material, Color, and Finish
Finish
Matte
Dimensions and Weight
Thickness
0.07
Size
5"
Descriptions
extra long description
P&S SPJ262LA JR JUMBO SMOOTH WP 2G
Product Type
JR Jumbo Smooth WP 2G Splex La
Long Description
Smooth Wall Plate, Junior-Jumbo 2-Gang Decorator
Construction
Plastic
Special Features
Standard size plastic smooth wall plate
Description
SMOOTH WALLPLATE JR JUMBO 2G SPLEX LA
Additional Information
Mounting Type
Box Mounted
cutout
Decorator
Wall Plate Type
DECORATOR
indoor/outdoor
Indoor
orientation
Vertical
Manufacturer Information
Brand
Pass & Seymour/Legrand
Manufacturers Part Number
SPJ262LA
GTIN
00785007418910
UPC
785007418910
Taxonomies, Classifications, and Categories
Category Description
Residential cord connectors
Type
Wall Plate
Packaging
Weight per each
0.1227
Carton
1
Package
120
Uses, Certifications, and Standards
standard
CSA, UL, CSA, UL514
Application
Residential/Commercial
Mounting
WALL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat