SPJ262W - Plastic Wallplate JR Jumbo 2G 2SPLEX W/Out Line WH

Legrand-Pass & Seymour

  • $1.47 (Each)
  • $1.47 (Each)

  • $146.52 (Per 100)

  • $175.82 (Per 120)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
SPJ262W
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
SPJ262-W
Description
Plastic Wallplate JR Jumbo 2G 2SPLEX W/Out Line WH
Smooth Wall Plate, Junior-Jumbo 2-Gang Decorator
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Residential Plates
UNSPSC
39121704 - Wallplates
UPC/EAN/GTIN
785007680683 / 0785007680683 / 00785007680683
Weight per unit
0.1227 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.47 (Each)
Carton
$1.47 (Each)
Standard Packaging
$175.82 (Per 120)
Resources
Images
 
 
SPJ262W - Small Image
 
SPJ262W - Large Image
 
SPJ262W - Video
Brochures
 
 
SPJ262W - Brochure
Other Links
 
 
SPJ262W - Other
 
SPJ262W - Other
 
SPJ262W - Other
 
SPJ262W - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Gangs
2
insulation
Bare
Material, Color, and Finish
Finish
Matte
Dimensions and Weight
Thickness
0.07
Size
5"
Descriptions
Product Type
PLST PLT JR Jumbo 2G 2SPLEX W/O Lin W
extra long description
P&S SPJ262W PLST PLT JR JUMBO 2G 2S
Description
PLASTIC WALLPLATE JR JUMBO 2G 2SPLEX W/OUT LINE WH
Long Description
Smooth Wall Plate, Junior-Jumbo 2-Gang Decorator
Construction
Plastic
Special Features
Standard size plastic smooth wall plate
Additional Information
media
Yes
Mounting Type
Box Mounted
cutout
Decorator
Wall Plate Type
DECORATOR
indoor/outdoor
Indoor
orientation
Vertical
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
SPJ262-W
GTIN
00785007680683
UPC
785007680683
Taxonomies, Classifications, and Categories
Category Description
Residential plates
Type
Wall Plate
Packaging
Weight per each
0.1227
Carton
1
Package
120
Uses, Certifications, and Standards
Application
Residential/Commercial
standard
UL, CSA, CSA, UL514
Mounting
WALL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat