SPJ263LA - Smooth Wallplate JR Jumbo 3G Splex La

Legrand-Pass & Seymour

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 100)

  • $0.00 (Per 150)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
SPJ263LA
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
SPJ263-LA
Description
Smooth Wallplate JR Jumbo 3G Splex La
Smooth Wall Plate Junior-Jumbo 3-Gang Decorator
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Residential Cord Connectors
UNSPSC
39121704 - Wallplates
UPC/EAN/GTIN
785007419146 / 0785007419146 / 00785007419146
Weight per unit
0.1467 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
SPJ263LA - Small Image
 
SPJ263LA - Large Image
Brochures
 
 
SPJ263LA - Brochure
Other Links
 
 
SPJ263LA - Other
 
SPJ263LA - Other
 
SPJ263LA - Other
 
SPJ263LA - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Gangs
3
insulation
Bare
Material, Color, and Finish
Finish
Matte
Dimensions and Weight
Thickness
0.07
Size
5"
Descriptions
Product Type
JR Jumbo Smooth WP 3G S'Plex La
extra long description
P&S SPJ263LA JR JUMBO SMOOTH WP 3G
Description
SMOOTH WALLPLATE JR JUMBO 3G SPLEX LA
Long Description
Smooth Wall Plate Junior-Jumbo 3-Gang Decorator
Special Features
Standard size plastic smooth wall plate
Construction
Plastic
Additional Information
orientation
Vertical
Mounting Type
Box Mounted
cutout
Decorator
Wall Plate Type
DECORATOR
indoor/outdoor
Indoor
Manufacturer Information
Brand
LEGRAND-PASS & SEYMOUR
Manufacturers Part Number
SPJ263-LA
GTIN
00785007419146
UPC
785007419146
Taxonomies, Classifications, and Categories
Category Description
Residential cord connectors
Type
Wall Plate
Packaging
Weight per each
0.1467
Carton
1
Package
150
Uses, Certifications, and Standards
standard
UL, CSA, CSA, UL514
Mounting
WALL
Application
Residential/Commercial
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat