SPJ264W - Smooth JR Jumbo W/P 4G S'Plex White

Legrand-Pass & Seymour

  • $3.58 (Each)
  • $3.58 (Each)

  • $357.50 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
SPJ264W
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
SPJ264W
Description
Smooth JR Jumbo W/P 4G S'Plex White
Smooth Wall Plate Junior-Jumbo 4-Gang Decorator
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Residential Plates
UNSPSC
39121704 - Wallplates
UPC/EAN/GTIN
785007684582 / 0785007684582 / 00785007684582
Weight per unit
0.18 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.58 (Each)
Carton
$3.58 (Each)
Standard Packaging
$357.50 (Per 100)
Resources
Other Links
 
 
SPJ264W - Other
 
SPJ264W - Other
Brochures
 
 
SPJ264W - Brochure
Images
 
 
SPJ264W - Large Image
 
SPJ264W - Small Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Gangs
4
insulation
Bare
Dimensions and Weight
Thickness
0.07
Size
5"
Descriptions
Product Type
Smooth JR Jumbo W/P 4G S'Plex White
Description
SMOOTH JR JUMBO W/P 4G S'PLEX WHITE
extra long description
P&S SPJ264W SMOOTH JR JUMBO W/P 4G
Long Description
Smooth Wall Plate Junior-Jumbo 4-Gang Decorator
Special Features
Standard size plastic smooth wall plate
Additional Information
cutout
Decorator
orientation
Vertical
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
SPJ264W
GTIN
00785007684582
UPC
785007684582
Taxonomies, Classifications, and Categories
Category Description
Residential plates
Type
Wall Plate
Packaging
Weight per each
0.18
Carton
1
Package
100
Uses, Certifications, and Standards
standard
CSA, UL, CSA, UL514
Application
Residential/Commercial
Mounting
WALL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat