SPJ26LA - JR Jumbo WP 1G 1 Decorator La

Legrand-Pass & Seymour

  • $0.71 (Each)
  • $0.71 (Each)

  • $71.01 (Per 100)

  • $142.02 (Per 200)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
SPJ26LA
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
SPJ26LA
Description
JR Jumbo WP 1G 1 Decorator La
Smooth Wall Plate Junior-Jumbo 1GANG Decorator Light Almond
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Residential Plates
UNSPSC
39121704 - Wallplates
UPC/GTIN
785007418866 / 00785007418866
Weight per unit
0.0718 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.71 (Each)
Carton
$0.71 (Each)
Standard Packaging
$142.02 (Per 200)
Resources
Images
 
 
SPJ26LA - Small Image
 
SPJ26LA - Large Image
Attachments
 
 
SPJ26LA - Specification Sheet
Other Links
 
 
SPJ26LA - Other
 
SPJ26LA - Other
 
SPJ26LA - Other
Brochures
 
 
SPJ26LA - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Gangs
1
insulation
Bare
Dimensions and Weight
Thickness
.30
Size
5"
Descriptions
Product Type
JR Jumbo WP 1G 1 Decorator La
Description
JR JUMBO WP 1G 1 DECORATOR LA
extra long description
P&S SPJ26LA JR JUMBO WP 1G 1 DECORA
Long Description
Smooth Wall Plate Junior-Jumbo 1gang Decorator Light Almond
Special Features
Standard size plastic smooth wall plate
Additional Information
orientation
Vertical
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
SPJ26LA
GTIN
00785007418866
UPC
785007418866
Taxonomies, Classifications, and Categories
Category Description
Residential plates
Type
Wall Plate
Packaging
Weight per each
0.0718
Carton
1
Package
200
Uses, Certifications, and Standards
Mounting
WALL
Application
Residential/Commercial
standard
UL 514
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat