SPJ2W - Plastic Wallplate JR Jumbo 2G 2 Toggle W/Out Line

Legrand-Pass & Seymour

  • $1.36 (Each)
  • $1.36 (Each)

  • $135.77 (Per 100)

  • $162.92 (Per 120)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
SPJ2W
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
SPJ2-W
Description
Plastic Wallplate JR Jumbo 2G 2 Toggle W/Out Line
Smooth Wall Platejunior-Jumbo 2-Gang Toggle
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Residential Plates
UNSPSC
39121704 - Wallplates
UPC/EAN/GTIN
785007680621 / 0785007680621 / 00785007680621
Weight per unit
0.1213 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.36 (Each)
Carton
$1.36 (Each)
Standard Packaging
$162.92 (Per 120)
Resources
Images
 
 
SPJ2W - Small Image
 
SPJ2W - Large Image
Brochures
 
 
SPJ2W - Brochure
Other Links
 
 
SPJ2W - Other
 
SPJ2W - Other
 
SPJ2W - Other
 
SPJ2W - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Gangs
2
insulation
Bare
Material, Color, and Finish
Finish
Matte
Dimensions and Weight
Thickness
0.07
Size
7"
Descriptions
Product Type
PLT PLST JR Jumbo 2G 2TOG W/O Line W
extra long description
P&S SPJ2W PLT PLST JR JUMBO 2G 2TOG
Long Description
Smooth Wall PlateJunior-Jumbo 2-Gang Toggle
Special Features
Non-combustible mar-proof material, seven standards colors, individually wrapped
Construction
Plastic
Description
PLASTIC WALLPLATE JR JUMBO 2G 2 TOGGLE W/OUT LINE
Additional Information
indoor/outdoor
Indoor
Mounting Type
Strap Mounted
cutout
Toggle
Wall Plate Type
Toggle Switch
orientation
Vertical
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
SPJ2-W
GTIN
00785007680621
UPC
785007680621
Taxonomies, Classifications, and Categories
Category Description
Residential plates
Type
Wall Plate
Packaging
Weight per each
0.1213
Carton
1
Package
120
Uses, Certifications, and Standards
Application
Residential/Commercial
Mounting
WALL
standard
UL, CSA, CSA, UL514
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat