SPJ3W - Plastic Wallplate JR Jumbo 3G 3 Toggle W/Out Line

Legrand-Pass & Seymour

  • $2.54 (Each)
  • $2.54 (Each)

  • $254.44 (Per 100)

  • $381.66 (Per 150)
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
SPJ3W
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
SPJ3-W
Description
Plastic Wallplate JR Jumbo 3G 3 Toggle W/Out Line
Smooth Wall Plate, Junior-Jumbo 3-Gang Toggle
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Residential Plates
UNSPSC
39121704 - Wallplates
UPC/EAN/GTIN
785007680744 / 0785007680744 / 00785007680744
Weight per unit
0.1467 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.54 (Each)
Carton
$2.54 (Each)
Standard Packaging
$381.66 (Per 150)
Resources
Images
 
 
SPJ3W - Small Image
 
SPJ3W - Large Image
Brochures
 
 
SPJ3W - Brochure
Other Links
 
 
SPJ3W - Other
 
SPJ3W - Other
 
SPJ3W - Other
 
SPJ3W - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Gangs
3
insulation
Bare
Material, Color, and Finish
Finish
Matte
Dimensions and Weight
Thickness
0.07
Size
7"
Descriptions
Product Type
PLST PLT JR Jumbo 3G 3TOG W/O Line W
Long Description
Smooth Wall Plate,Junior-Jumbo 3-Gang Toggle
Special Features
Non-combustible mar-proof material, seven standards colors, individually wrapped
Construction
Plastic
extra long description
P&S SPJ3W PLST PLT JR JUMBO 3G 3TOG
Description
PLASTIC WALLPLATE JR JUMBO 3G 3 TOGGLE W/OUT LINE
Additional Information
indoor/outdoor
Indoor
orientation
Vertical
Mounting Type
Strap Mounted
cutout
Toggle
Wall Plate Type
Toggle Switch
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
SPJ3-W
GTIN
00785007680744
UPC
785007680744
Taxonomies, Classifications, and Categories
Category Description
Residential plates
Type
Wall Plate
Packaging
Weight per each
0.1467
Carton
1
Package
150
Uses, Certifications, and Standards
standard
CSA, UL, CSA, UL514
Application
Residential/Commercial
Mounting
WALL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of SPJ3W.
Jump To:

Cross Referenced

These items are similar to SPJ3W but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
NPJ3W Bryant Electric 00883778106071
2041W Eaton Wiring Devices 00032664443602
8813M-W Enerlites 00883951219505
M77073 GENERAL ELECTRIC n/a
80511-W Leviton 00078477491782
PJ3-W Leviton 00078477955840
SPJ3W Legrand Pass & Seymour 00785007680744
TPJ3W Legrand Pass & Seymour 00785007025385

* All prices subject to change.

Begin Live Chat