SPJ4W - Smooth Wallplate JR Jumbo 4G Toggle WH

Legrand-Pass & Seymour

  • $3.90 (Each)
  • $3.90 (Each)

  • $389.74 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
SPJ4W
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
SPJ4-W
Description
Smooth Wallplate JR Jumbo 4G Toggle WH
Smooth Wall Plate Junior-Jumbo 4-Gang Toggle
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Residential Plates
UNSPSC
39121704 - Wallplates
UPC/EAN/GTIN
785007684087 / 0785007684087 / 00785007684087
Weight per unit
0.254 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.90 (Each)
Carton
$3.90 (Each)
Standard Packaging
$389.74 (Per 100)
Resources
Images
 
 
SPJ4W - Small Image
 
SPJ4W - Large Image
Brochures
 
 
SPJ4W - Brochure
Other Links
 
 
SPJ4W - Other
 
SPJ4W - Other
 
SPJ4W - Other
 
SPJ4W - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Gangs
4
insulation
Bare
Material, Color, and Finish
Finish
Matte
Dimensions and Weight
Thickness
0.07
Size
5"
Descriptions
Product Type
Smooth JR Jumbo W/P 4G Toggle White
extra long description
P&S SPJ4W SMOOTH JR JUMBO W/P 4G TO
Description
SMOOTH WALLPLATE JR JUMBO 4G TOGGLE WH
Long Description
Smooth Wall Plate Junior-Jumbo 4-Gang Toggle
Construction
Plastic
Special Features
Standard size plastic smooth wall plate
Additional Information
indoor/outdoor
Indoor
Mounting Type
Strap Mounted
cutout
Toggle
Wall Plate Type
Toggle Switch
orientation
Vertical
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
SPJ4-W
GTIN
00785007684087
UPC
785007684087
Taxonomies, Classifications, and Categories
Category Description
Residential plates
Type
Wall Plate
Packaging
Weight per each
0.254
Carton
1
Package
100
Uses, Certifications, and Standards
Application
Residential/Commercial
standard
UL, CSA, CSA, UL514
Mounting
WALL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat