SPJ7I - Plastic Wallplate JR Jumbo 1G Single W/Out Line Iv

Legrand-Pass & Seymour

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 100)

  • $0.00 (Per 200)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
SPJ7I
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
SPJ7-I
Description
Plastic Wallplate JR Jumbo 1G Single W/Out Line Iv
Smooth Wall Plate, Junior-Jumbo 1-Gang Single Receptacle Opening. Available In White, Ivory and Light Almond Colors.
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Residential Plates
UNSPSC
39121704 - Wallplates
UPC/EAN/GTIN
785007680768 / 0785007680768 / 00785007680768
Weight per unit
0.0925 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
SPJ7I - Small Image
 
SPJ7I - Large Image
 
SPJ7I - Video
Brochures
 
 
SPJ7I - Brochure
Other Links
 
 
SPJ7I - Other
 
SPJ7I - Other
 
SPJ7I - Other
 
SPJ7I - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Gangs
1
insulation
Bare
Material, Color, and Finish
Finish
Matte
Dimensions and Weight
Thickness
0.07
Size
5"
Descriptions
Product Type
PLST PLT JR Jumbo 1G Single W/O Lin I
extra long description
P&S SPJ7I PLST PLT JR JUMBO 1G SING
Long Description
Smooth Wall Plate, Junior-Jumbo 1-Gang Single Receptacle Opening. Available in White, Ivory and Light Almond colors.
Construction
Plastic
Special Features
Standard size plastic smooth wall plate
Additional Information
media
Yes
Mounting Type
Box Mounted
indoor/outdoor
Indoor
cutout
Single Receptacle
Wall Plate Type
Single Receptacle
orientation
Vertical
Manufacturer Information
Brand
LEGRAND-PASS & SEYMOUR
Manufacturers Part Number
SPJ7-I
GTIN
00785007680768
UPC
785007680768
Taxonomies, Classifications, and Categories
Type
Wall Plate
Category Description
Residential plates
Packaging
Weight per each
0.0925
Carton
1
Package
200
Uses, Certifications, and Standards
standard
CSA, UL, CSA, UL514
Application
Residential/Commercial
Mounting
WALL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat