SPJ7W - Plastic Wallplate JR Jumbo 1G Single W/Out Line W

Legrand-Pass & Seymour

  • $0.74 (Each)
  • $0.74 (Each)

  • $73.96 (Per 100)

  • $147.92 (Per 200)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
SPJ7W
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
SPJ7-W
Description
Plastic Wallplate JR Jumbo 1G Single W/Out Line W
Smooth Wall Plate, Junior-Jumbo 1-Gang Single Receptacle Opening. Available In White, Ivory and Light Almond Colors.
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Residential Plates
UNSPSC
39121704 - Wallplates
UPC/EAN/GTIN
785007680775 / 0785007680775 / 00785007680775
Weight per unit
0.0925 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.74 (Each)
Carton
$0.74 (Each)
Standard Packaging
$147.92 (Per 200)
Resources
Images
 
 
SPJ7W - Small Image
 
SPJ7W - Large Image
 
SPJ7W - Video
Brochures
 
 
SPJ7W - Brochure
Other Links
 
 
SPJ7W - Other
 
SPJ7W - Other
 
SPJ7W - Other
 
SPJ7W - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Gangs
1
insulation
Bare
Material, Color, and Finish
Finish
Matte
Dimensions and Weight
Thickness
0.07
Size
5"
Descriptions
extra long description
P&S SPJ7W PLST PLT JR JUMBO 1G SING
Product Type
PLST PLT JR Jumbo 1G Single W/O Lin W
Description
PLASTIC WALLPLATE JR JUMBO 1G SINGLE W/OUT LINE W
Long Description
Smooth Wall Plate, Junior-Jumbo 1-Gang Single Receptacle Opening. Available in White, Ivory and Light Almond colors.
Special Features
Standard size plastic smooth wall plate
Construction
Plastic
Additional Information
media
Yes
orientation
Vertical
Mounting Type
Box Mounted
indoor/outdoor
Indoor
cutout
Single Receptacle
Wall Plate Type
Single Receptacle
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
SPJ7-W
GTIN
00785007680775
UPC
785007680775
Taxonomies, Classifications, and Categories
Category Description
Residential plates
Type
Wall Plate
Packaging
Weight per each
0.0925
Carton
1
Package
200
Uses, Certifications, and Standards
standard
CSA, UL, CSA, UL514
Application
Residential/Commercial
Mounting
WALL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat