SPJ8 - JR Jumbo WP 1G 1 Duplex BN

Legrand-Pass & Seymour

  • $0.71 (Each)
  • $0.71 (Each)

  • $71.01 (Per 100)

  • $142.02 (Per 200)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
SPJ8
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
SPJ8
Description
JR Jumbo WP 1G 1 Duplex BN
Smooth Wall Plate, Junior-Jumbo 1-Gang Duplex
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Residential Plates
UNSPSC
39121704 - Wallplates
UPC/EAN/GTIN
785007680850 / 0785007680850 / 00785007680850
Weight per unit
0.0743 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.71 (Each)
Carton
$0.71 (Each)
Standard Packaging
$142.02 (Per 200)
Resources
Other Links
 
 
SPJ8 - Other
 
SPJ8 - Other
Brochures
 
 
SPJ8 - Brochure
Images
 
 
SPJ8 - Small Image
 
SPJ8 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Gangs
1
insulation
Bare
Dimensions and Weight
Thickness
0.07
Size
5"
Descriptions
Description
JR JUMBO WP 1G 1 DUPLEX BN
Long Description
Smooth Wall Plate, Junior-Jumbo 1-Gang Duplex
Special Features
Standard size plastic smooth wall plate
Product Type
JR Jumbo WP 1G 1 Duplex BN
extra long description
P&S SPJ8 JR JUMBO WP 1G 1 DUPLEX BN
Additional Information
Mounting Type
Exposed Screws
Wall Plate Type
Outlet
cutout
Receptacle
orientation
Vertical
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
SPJ8
GTIN
00785007680850
UPC
785007680850
Taxonomies, Classifications, and Categories
Category Description
Residential plates
Type
Wall Plate
Packaging
Weight per each
0.0743
Carton
1
Package
200
Uses, Certifications, and Standards
standard
CSA, UL, CSA, UL514
Application
Residential/Commercial
Mounting
WALL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat