SPJ82W - Smooth Wallplate JR Jumbo 2G Duplex WH

Legrand-Pass & Seymour

  • $1.47 (Each)
  • $1.47 (Each)

  • $146.52 (Per 100)

  • $175.82 (Per 120)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
SPJ82W
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
SPJ82-W
Description
Smooth Wallplate JR Jumbo 2G Duplex WH
Smooth Wall Plate, Junior-Jumbo 2-Gang Duplex
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Residential Plates
UNSPSC
39121704 - Wallplates
UPC/EAN/GTIN
785007684186 / 0785007684186 / 00785007684186
Weight per unit
0.1096 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.47 (Each)
Carton
$1.47 (Each)
Standard Packaging
$175.82 (Per 120)
Resources
Images
 
 
SPJ82W - Small Image
 
SPJ82W - Large Image
 
SPJ82W - Video
Brochures
 
 
SPJ82W - Brochure
Other Links
 
 
SPJ82W - Other
 
SPJ82W - Other
 
SPJ82W - Other
 
SPJ82W - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Gangs
2
insulation
Bare
Material, Color, and Finish
Finish
Matte
Dimensions and Weight
Thickness
0.07
Size
5"
Descriptions
Product Type
Smooth JR Jumbo W/P 2G Duplex White
extra long description
P&S SPJ82W SMOOTH JR JUMBO W/P 2G D
Description
SMOOTH JR JUMBO W/P 2G DUPLEX WHITE
Long Description
Smooth Wall Plate, Junior-Jumbo 2-Gang Duplex
Construction
Plastic
Special Features
Standard size plastic smooth wall plate
Additional Information
media
Yes
Mounting Type
Box Mounted
Wall Plate Type
Duplex Receptacle
indoor/outdoor
Indoor
cutout
Receptacle
orientation
Vertical
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
SPJ82-W
GTIN
00785007684186
UPC
785007684186
Taxonomies, Classifications, and Categories
Category Description
Residential plates
Type
Wall Plate
Packaging
Weight per each
0.1096
Carton
1
Package
120
Uses, Certifications, and Standards
Application
Residential/Commercial
standard
UL, CSA, CSA, UL514
Mounting
WALL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat