SPJ8I - PLST PLT JR Jumbo 1G Duplex W/O Lin I

Legrand-Pass & Seymour

  • $0.71 (Each)
  • $0.71 (Each)

  • $71.01 (Per 100)

  • $142.02 (Per 200)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
SPJ8I
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
SPJ8I
Description
PLST PLT JR Jumbo 1G Duplex W/O Lin I
Smooth Wall Plate, Junior-Jumbo 1GANG Duplex, Ivory
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Residential Plates
UNSPSC
39121704 - Wallplates
UPC/GTIN
785007680799 / 00785007680799
Weight per unit
0.0743 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.71 (Each)
Carton
$0.71 (Each)
Standard Packaging
$142.02 (Per 200)
Resources
Images
 
 
SPJ8I - Small Image
 
SPJ8I - Large Image
Attachments
 
 
SPJ8I - Specification Sheet
Other Links
 
 
SPJ8I - Other
 
SPJ8I - Other
 
SPJ8I - Other
Brochures
 
 
SPJ8I - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Gangs
1
insulation
Bare
Dimensions and Weight
Thickness
.33
Size
7"
Descriptions
Product Type
PLST PLT JR Jumbo 1G Duplex W/O Lin I
Description
PLST PLT JR JUMBO 1G DUPLEX W/O LIN I
extra long description
P&S SPJ8I PLST PLT JR JUMBO 1G DUPL
Long Description
Smooth Wall Plate,Junior-Jumbo 1gang Duplex, Ivory
Special Features
Non-combustible mar-proof material, seven standards colors, individually wrapped
Additional Information
orientation
Vertical
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
SPJ8I
GTIN
00785007680799
UPC
785007680799
Taxonomies, Classifications, and Categories
Category Description
Residential plates
Type
Wall Plate
Packaging
Weight per each
0.0743
Carton
1
Package
200
Uses, Certifications, and Standards
Application
Residential/Commercial
standard
UL 514
Mounting
WALL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat