SPJ8LA - JR Jumbo Wallplate 1G 1 Duplex La

Legrand-Pass & Seymour

  • $0.71 (Each)
  • $0.71 (Each)

  • $71.01 (Per 100)

  • $142.02 (Per 200)
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
SPJ8LA
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
SPJ8-LA
Description
JR Jumbo Wallplate 1G 1 Duplex La
Smooth Wall Plate, Junior-Jumbo 1-Gang Duplex
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Residential Plates
UNSPSC
39121704 - Wallplates
UPC/EAN/GTIN
785007193329 / 0785007193329 / 00785007193329
Weight per unit
0.0743 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.71 (Each)
Carton
$0.71 (Each)
Standard Packaging
$142.02 (Per 200)
Resources
Images
 
 
SPJ8LA - Small Image
 
SPJ8LA - Large Image
 
SPJ8LA - Video
Brochures
 
 
SPJ8LA - Brochure
Other Links
 
 
SPJ8LA - Other
 
SPJ8LA - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Gangs
1
insulation
Bare
Dimensions and Weight
Thickness
0.07
Size
5"
Descriptions
Product Type
JR Jumbo Plate 1G 1 Dup LT Alm
extra long description
P&S SPJ8LA JR JUMBO PLATE 1G 1 DUP
Description
JR JUMBO WALLPLATE 1G 1 DUPLEX LA
Long Description
Smooth Wall Plate, Junior-Jumbo 1-Gang Duplex
Special Features
Standard size plastic smooth wall plate
Additional Information
media
Yes
Wall Plate Type
Outlet
cutout
Receptacle
Mounting Type
Exposed Screws
orientation
Vertical
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
SPJ8-LA
GTIN
00785007193329
UPC
785007193329
Taxonomies, Classifications, and Categories
Category Description
Residential plates
Type
Wall Plate
Packaging
Weight per each
0.0743
Carton
1
Package
200
Uses, Certifications, and Standards
Application
Residential/Commercial
standard
UL, CSA, CSA, UL514
Mounting
WALL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of SPJ8LA.
Jump To:

Cross Referenced

These items are similar to SPJ8LA but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
NPJ8AL Bryant Electric 00883778106422
2050LA Eaton Wiring Devices 00032664582516
PJ8A Eaton Wiring Devices 00032664627040
80516-T Leviton 00078477278383
PJ8-A Leviton n/a
81733 Morris 00601986817332
SPJ8LA Legrand Pass & Seymour 00785007193329

* All prices subject to change.

Begin Live Chat