SS01 - Smooth 302SS 1G 1 Toggle Jumbo

Legrand-Pass & Seymour

  • $6.53 (Each)
  • $6.53 (Each)

  • $1,306.00 (Per 200)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
SS01
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
SSO1
Description
Smooth 302SS 1G 1 Toggle Jumbo
Toggle Switch Wall Plate, One Gang, 302 Stainless Steel
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Residential Plates
UNSPSC
39121704 - Wallplates
UPC/GTIN
785007136661 / 00785007136661
Weight per unit
0.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$6.53 (Each)
Standard Packaging
$1,306.00 (Per 200)
Resources
Images
 
 
SS01 - Small Image
 
SS01 - Large Image
Attachments
 
 
SS01 - Specification Sheet
Other Links
 
 
SS01 - Other
 
SS01 - Other
 
SS01 - Other
Brochures
 
 
SS01 - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Gangs
1
insulation
Bare
Dimensions and Weight
Thickness
.33
Size
6"
Descriptions
Product Type
Smooth 302SS 1G 1 Toggle Jumbo
Description
SMOOTH 302SS 1G 1 TOGGLE JUMBO
extra long description
P&S SSO1 SMOOTH 302SS 1G 1 TOGGLE J
Long Description
Toggle Switch Wall Plate, One Gang, 302 Stainless Steel
Special Features
Stainless steel, non magnetic, appealing finish.
Additional Information
orientation
Vertical
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
SSO1
GTIN
00785007136661
UPC
785007136661
Taxonomies, Classifications, and Categories
Category Description
Residential plates
Type
Wall Plate
Packaging
Weight per each
0.2
Carton
1
Package
200
Uses, Certifications, and Standards
Application
Residential/Commercial
standard
UL 514
Mounting
WALL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat