SS082 - Smooth 302SS 2G 2 Duplex Jumbo

Legrand-Pass & Seymour

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 120)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
SS082
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
SSO82
Description
Smooth 302SS 2G 2 Duplex Jumbo
Duplex Receptacle Wall Plate, 1-Gang, 302/304 Stainless Steel
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Residential Cord Connectors
UNSPSC
39121704 - Wallplates
UPC/EAN/GTIN
785007136784 / 0785007136784 / 00785007136784
Weight per unit
0.2825 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
SS082 - Small Image
 
SS082 - Large Image
 
SS082 - Video
Brochures
 
 
SS082 - Brochure
Other Links
 
 
SS082 - Other
 
SS082 - Other
 
SS082 - Other
 
SS082 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Gangs
2
insulation
Bare
Material, Color, and Finish
Finish
Metallic
Dimensions and Weight
Thickness
0.032
Size
6"
Descriptions
Long Description
Duplex Receptacle Wall Plate, 1-Gang, 302/304 Stainless Steel
Special Features
Stainless steel, non magnetic, appealing finish.
Product Type
Smooth 302SS 2G 2 Duplex Jumbo
extra long description
P&S SSO82 SMOOTH 302SS 2G 2 DUPLEX
Description
SMOOTH 302SS 2G 2 DUPLEX JUMBO
Additional Information
Wall Plate Type
Duplex Receptacle
indoor/outdoor
Indoor
cutout
Receptacle
Mounting Type
Strap Mounted
orientation
Vertical
media
Yes
Manufacturer Information
Manufacturers Part Number
SSO82
Brand
LEGRAND-PASS & SEYMOUR
GTIN
00785007136784
UPC
785007136784
Taxonomies, Classifications, and Categories
Type
Wall Plate
Category Description
Residential cord connectors
Packaging
Weight per each
0.2825
Carton
1
Package
120
Uses, Certifications, and Standards
standard
cULus, CSA
Application
Residential/Commercial
Mounting
WALL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat