SS11 - SMTH 302SS 1G Tele 13.32 Dia Hole

Legrand-Pass & Seymour

  • $2.64 (Each)
  • $2.64 (Each)

  • $52.73 (Per 20)

  • $263.65 (Per 100)

  • $527.30 (Per 200)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
SS11
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
SS11
Description
SMTH 302SS 1G Tele 13.32 Dia Hole
Single-Gang, Single Telephone or Cable Outlet With Removable 13/32 FT Id Grommet In 17/32-Inch Hole. Smooth 302/304 Stainless Steel.
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Commerical Plates
UNSPSC
39121704 - Wallplates
UPC/EAN/GTIN
785007129120 / 0785007129120 / 00785007129120
Weight per unit
0.1416 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.64 (Each)
Carton
$52.73 (Per 20)
Standard Packaging
$527.30 (Per 200)
Resources
Images
 
 
SS11 - Small Image
 
SS11 - Large Image
Brochures
 
 
SS11 - Brochure
Other Links
 
 
SS11 - Other
 
SS11 - Other
 
SS11 - Other
 
SS11 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Gangs
1
insulation
Bare
Material, Color, and Finish
Finish
Metallic
Dimensions and Weight
Thickness
0.032
Size
7"
Descriptions
Product Type
SMTH 302SS 1G Tele 13.32 Dia Hole
Description
SMTH 302SS 1G TELE 13.32 DIA HOLE
Long Description
Single-Gang, Single telephone or cable outlet with removable 13/32 ft ID grommet in 17/32-inch hole. Smooth 302/304 stainless steel.
Special Features
Stainless steel, non magnetic, appealing finish.
extra long description
P&S SS11 SMTH 302SS 1G TELE 13.32 D
Additional Information
Mounting Type
Box Mounted
Wall Plate Type
Coaxial, Telephone, Round
indoor/outdoor
Indoor
cutout
Telephone or Cable Outlet
orientation
Vertical
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
SS11
GTIN
00785007129120
UPC
785007129120
Taxonomies, Classifications, and Categories
Category Description
Commerical plates
Type
Wall Plate
Packaging
Weight per each
0.1416
Carton
20
Package
200
Uses, Certifications, and Standards
standard
cULus, CSA
Application
Residential/Commercial
Mounting
WALL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat