SS114 - Smooth 302SS 2G 1 Toggle 1 Blank Box

Legrand-Pass & Seymour

  • $16.85 (Each)
  • $16.85 (Each)

  • $336.96 (Per 20)

  • $1,684.80 (Per 100)

  • $3,369.60 (Per 200)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
SS114
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
SS114
Description
Smooth 302SS 2G 1 Toggle 1 Blank Box
Smooth Metal Wall Plate 1-Gang Toggle 1-Gangblank 302/304 Stainless Steel
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Commerical Plates
UNSPSC
39121704 - Wallplates
UPC/EAN/GTIN
785007129427 / 0785007129427 / 00785007129427
Weight per unit
0.2318 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$16.85 (Each)
Carton
$336.96 (Per 20)
Standard Packaging
$3,369.60 (Per 200)
Resources
Images
 
 
SS114 - Small Image
 
SS114 - Large Image
Brochures
 
 
SS114 - Brochure
Other Links
 
 
SS114 - Other
 
SS114 - Other
 
SS114 - Other
 
SS114 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wire Size
#14 - #10 Awg
Number of Gangs
2
insulation
Bare
Material, Color, and Finish
Finish
Metallic
Dimensions and Weight
Thickness
0.032
Size
7"
Descriptions
Product Type
Smooth 302SS 2G 1 Tog 1 Blank Box
Description
SMOOTH 302SS 2G 1 TOG 1 BLANK BOX
extra long description
P&S SS114 SMOOTH 302SS 2G 1 TOG 1 B
Long Description
Smooth Metal Wall Plate 1-Gang Toggle 1-GangBlank 302/304 Stainless Steel
Features
Combination
Special Features
Stainless steel, non magnetic, appealing finish.
Additional Information
Wall Plate Type
Blank, Toggle Switch, Combination
orientation
Horizontal
indoor/outdoor
Indoor
Mounting Type
Strap Mounted
cutout
Toggle and Blank
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
SS114
GTIN
00785007129427
UPC
785007129427
Taxonomies, Classifications, and Categories
Category Description
Commerical plates
Type
Wall Plate
Packaging
Weight per each
0.2318
Carton
20
Package
200
Uses, Certifications, and Standards
standard
CULUS, CSA, UL, CSA
Application
Residential/Commercial
Mounting
WALL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat