SS12 - SMTH 302SS 1G Tele 13.32 Dia Hole Yoke

Legrand-Pass & Seymour

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 100)

  • $0.00 (Per 200)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
SS12
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
SS12
Description
SMTH 302SS 1G Tele 13.32 Dia Hole Yoke
Single-Gang, Single Telephone or Cable Outlet Removable 13/32 FT Id Grommet In 17/32-Inch Fthole. Strap Mounted With Adjustable Yoke. One #340 Yoke. 302 /304 Smooth Stainless Steel.
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Commerical Plates
UNSPSC
39121704 - Wallplates
UPC/EAN/GTIN
785007129137 / 0785007129137 / 00785007129137
Weight per unit
0.1565 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
SS12 - Small Image
 
SS12 - Large Image
Brochures
 
 
SS12 - Brochure
Other Links
 
 
SS12 - Other
 
SS12 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Gangs
1
insulation
Bare
Dimensions and Weight
Thickness
0.032
Size
4.5"
Descriptions
Product Type
SMTH 302SS 1G Tele 13.32 Dia Hole Yoke
extra long description
P&S SS12 SMTH 302SS 1G TELE 13.32 D
Long Description
Single-Gang, Single telephone or cable outlet removable 13/32 ft ID grommet in 17/32-inch fthole. Strap mounted with adjustable yoke. One #340 yoke. 302 /304 Smooth stainless steel.
Special Features
Stainless steel , packaged with protective film, matching screws\
Additional Information
cutout
Telephone or Cable Outlet
orientation
Vertical
Manufacturer Information
Manufacturers Part Number
SS12
Brand
LEGRAND-PASS & SEYMOUR
GTIN
00785007129137
UPC
785007129137
Taxonomies, Classifications, and Categories
Category Description
Commerical plates
Type
Wall Plate
Packaging
Weight per each
0.1565
Carton
1
Package
200
Uses, Certifications, and Standards
standard
cULus, CSA
Application
Residential/Commercial
Mounting
WALL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat