SS126 - Smooth 302SS 2G 1 Tog 1 Decorator

Legrand-Pass & Seymour

  • $16.87 (Each)
  • $16.87 (Each)

  • $337.40 (Per 20)

  • $3,374.00 (Per 200)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
SS126
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
SS126
Description
Smooth 302SS 2G 1 Tog 1 Decorator
Smooth Metal Wall Plate 1-Gang Toggle 1-Gang Decorator 302/304 Stainless Steel
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Residential Cord Connectors
UNSPSC
39121704 - Wallplates
UPC/GTIN
785007129458 / 00785007129458
Weight per unit
0.191 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$16.87 (Each)
Carton
$337.40 (Per 20)
Standard Packaging
$3,374.00 (Per 200)
Resources
Images
 
 
SS126 - Small Image
 
SS126 - Large Image
 
SS126 - Video
Other Links
 
 
SS126 - Other
 
SS126 - Other
Brochures
 
 
SS126 - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Gangs
2
insulation
Bare
Dimensions and Weight
Thickness
.28
Size
7.8 in
Descriptions
Product Type
Smooth 302SS 2G 1 Tog 1 Decorator
extra long description
P&S SS126 SMOOTH 302SS 2G 1 TOG 1 D
Description
SMOOTH 302SS 2G 1 TOG 1 DECORATOR
Long Description
Smooth Metal Wall Plate 1-Gang Toggle 1-Gang Decorator 302/304 Stainless Steel
Special Features
Stainless steel, standard size
Additional Information
media
Yes
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
SS126
GTIN
00785007129458
UPC
785007129458
Taxonomies, Classifications, and Categories
Category Description
Residential cord connectors
Type
Wall Plate
Packaging
Weight per each
0.191
Carton
20
Package
200
Uses, Certifications, and Standards
Application
Residential/Commercial
standard
UL 514
Mounting
WALL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat