SS24 - Smooth 302SS 2G Blank Strap

Legrand-Pass & Seymour

  • $16.37 (Each)
  • $16.37 (Each)

  • $327.43 (Per 20)

  • $1,637.15 (Per 100)

  • $3,274.30 (Per 200)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
SS24
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
SS24
Description
Smooth 302SS 2G Blank Strap
Smooth Metal Wall Plate 2-Gang Blank Strap Mounted 302/304 Stainless Steel
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Commerical Plates
UNSPSC
39121704 - Wallplates
UPC/EAN/GTIN
785007129250 / 0785007129250 / 00785007129250
Weight per unit
0.2658 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$16.37 (Each)
Carton
$327.43 (Per 20)
Standard Packaging
$3,274.30 (Per 200)
Resources
Images
 
 
SS24 - Small Image
 
SS24 - Large Image
Brochures
 
 
SS24 - Brochure
Other Links
 
 
SS24 - Other
 
SS24 - Other
 
SS24 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Gangs
2
insulation
Bare
Material, Color, and Finish
Finish
Metallic
Dimensions and Weight
Thickness
0.032
Size
4.5"
Descriptions
Product Type
Smooth 302SS 2G Blank Strap
extra long description
P&S SS24 SMOOTH 302SS 2G BLANK STRA
Description
SMOOTH 302SS 2G BLANK STRAP
Long Description
Smooth Metal Wall Plate 2-Gang Blank Strap Mounted 302/304 Stainless Steel
Special Features
Stainless steel , packaged with protective film, matching screws\
Additional Information
cutout
Blank
Wall Plate Type
Blank
orientation
Vertical
indoor/outdoor
Indoor
Mounting Type
Strap Mounted
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
SS24
GTIN
00785007129250
UPC
785007129250
Taxonomies, Classifications, and Categories
Category Description
Commerical plates
Type
Wall Plate
Packaging
Weight per each
0.2658
Carton
20
Package
200
Uses, Certifications, and Standards
Mounting
WALL
Application
Residential/Commercial
standard
UL, CSA, CULUS, CSA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat