SS263 - Smooth 302SS 3G 3 Decor

Legrand-Pass & Seymour

  • $12.25 (Each)
  • $12.25 (Each)

  • $1,837.50 (Per 150)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
SS263
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
SS263
Description
Smooth 302SS 3G 3 Decor
Smooth Metal Wall Plate 3-Gang Decorator 302/304 Stainless Steel
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Commerical Plates
UNSPSC
39121704 - Wallplates
UPC/EAN/GTIN
785007129557 / 0785007129557 / 00785007129557
Weight per unit
0.2191 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$12.25 (Each)
Standard Packaging
$1,837.50 (Per 150)
Resources
Images
 
 
SS263 - Small Image
 
SS263 - Large Image
Brochures
 
 
SS263 - Brochure
Other Links
 
 
SS263 - Other
 
SS263 - Other
 
SS263 - Other
 
SS263 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
insulation
Bare
Number of Gangs
3
Material, Color, and Finish
Finish
Metallic
Dimensions and Weight
Size
7"
Thickness
0.032
Descriptions
Product Type
Smooth 302SS 3G 3 Decorator
extra long description
P&S SS263 SMOOTH 302SS 3G 3 DECORAT
Description
SMOOTH 302SS 3G 3 DECORATOR
Long Description
Smooth Metal Wall Plate 3-Gang Decorator 302/304 Stainless Steel
Special Features
Stainless steel, non magnetic, appealing finish.
Additional Information
Mounting Type
Box Mounted
cutout
Decorator
Wall Plate Type
DECORATOR
indoor/outdoor
Indoor
orientation
Vertical
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
SS263
GTIN
00785007129557
UPC
785007129557
Taxonomies, Classifications, and Categories
Category Description
Commerical plates
Type
Wall Plate
Packaging
Weight per each
0.2191
Carton
1
Package
150
Uses, Certifications, and Standards
standard
cULus, CSA
Application
Residential/Commercial
Mounting
WALL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat