SS5 - Smooth 302SS 5G Toggle

Legrand-Pass & Seymour

  • $42.91 (Each)
  • $42.91 (Each)

  • $429.10 (Per 10)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
SS5
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
SS5
Description
Smooth 302SS 5G Toggle
Smooth Metal Wall Plate 5-Gang Toggle 302/304 Stainless Steel
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Miscellaneous Residential Devices
UNSPSC
39121704 - Wallplates
UPC/EAN/GTIN
785007129069 / 0785007129069 / 00785007129069
Weight per unit
0.4775 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$42.91 (Each)
Standard Packaging
$429.10 (Per 10)
Resources
Images
 
 
SS5 - Small Image
 
SS5 - Large Image
Brochures
 
 
SS5 - Brochure
Other Links
 
 
SS5 - Other
 
SS5 - Other
 
SS5 - Other
 
SS5 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Gangs
5
insulation
Bare
Material, Color, and Finish
Finish
Metallic
Dimensions and Weight
Thickness
0.032
Size
7"
Descriptions
Description
SMOOTH 302SS 5G TOGGLE
extra long description
P&S SS5 SMOOTH 302SS 5G TOGGLE
Product Type
Smooth 302SS 5G Toggle
Special Features
Stainless steel, non magnetic, appealing finish.
Long Description
Smooth Metal Wall Plate 5-Gang Toggle 302/304 Stainless Steel
Additional Information
cutout
Toggle
Mounting Type
Box Mounted
indoor/outdoor
Indoor
Wall Plate Type
Toggle Switch
orientation
Vertical
Manufacturer Information
Brand
LEGRAND-PASS & SEYMOUR
GTIN
00785007129069
UPC
785007129069
Taxonomies, Classifications, and Categories
Category Description
Miscellaneous residential devices
Type
Wall Plate
Packaging
Weight per each
0.4775
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Residential/Commercial
standard
UL, CULUS, CSA, CSA
Mounting
WALL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat