SS6 - Smooth 302SS 6G Toggle

Legrand-Pass & Seymour

  • $63.92 (Each)
  • $63.92 (Each)

  • $639.20 (Per 10)

In-Stock: 4 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
SS6
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
SS6
Description
Smooth 302SS 6G Toggle
Smooth Metal Wall Plate, 6-Gang Toggle, 302/304 Stainless Steel
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Residential Cord Connectors
UNSPSC
39121704 - Wallplates
UPC/EAN/GTIN
785007129076 / 0785007129076 / 00785007129076
Weight per unit
0.52 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$63.92 (Each)
Standard Packaging
$639.20 (Per 10)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
4
Resources
Images
 
 
SS6 - Small Image
 
SS6 - Large Image
Other Links
 
 
SS6 - Other
 
SS6 - Other
 
SS6 - Other
 
SS6 - Other
Attachments
 
 
SS6 - Specification Sheet
Brochures
 
 
SS6 - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Insulation
Bare
Number Of Gangs
6
Material, Color, and Finish
Finish
Metallic
Dimensions and Weight
Size
7"
Thickness
0.032
Descriptions
Description
SMOOTH 302SS 6G TOGGLE
Extra Long Description
PAS SS6 SMOOTH 302SS 6G TOGGLE
Features
Smooth Metal Wall Plate, 6-Gang Toggle, 302/304 Stainless Steel
Long Description
Smooth Metal Wall Plate, 6-Gang Toggle, 302/304 Stainless Steel
Product Type
Smooth 302SS 6G Toggle
Special Features
Stainless steel, non magnetic, appealing finish.
Additional Information
Cutout
Toggle
Indoor/Outdoor
Indoor
Mounting Type
Strap Mounted
Orientation
Vertical
Wall Plate Type
Toggle Switch
Manufacturer Information
Brand
Pass and Seymour
GTIN
00785007129076
UPC
785007129076
Taxonomies, Classifications, and Categories
Category Description
Residential cord connectors
Type
Wall Plate
Packaging
Weight per each
0.52
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Residential/Commercial
Mounting
WALL
Standard
CULUS, CSA, UL, CSA
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 4

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Lubbock
1 View Store
West Wichita
1 View Store

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat