SS72 - Smooth 302SS 2G 2 SGL Recp

Legrand-Pass & Seymour

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 200)

Availability: Call for Availability

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
SS72
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
SS72
Description
Smooth 302SS 2G 2 SGL Recp
Smooth Metal Wall Plate 2-Gang Single 302/304 Stainless Steel
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Miscellaneous Residential Devices
UNSPSC
39121704 - Wallplates
UPC/EAN/GTIN
785007129328 / 0785007129328 / 00785007129328
Weight per unit
0.1883 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
SS72 - Small Image
 
SS72 - Large Image
 
SS72 - Video
Brochures
 
 
SS72 - Brochure
Other Links
 
 
SS72 - Other
 
SS72 - Other
 
SS72 - Other
 
SS72 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Gangs
2
insulation
Bare
Material, Color, and Finish
Finish
Metallic
Dimensions and Weight
Thickness
0.032
Size
4.5"
Descriptions
Product Type
Smooth 302SS 2G 2 Singe Receptacle
extra long description
P&S SS72 SMOOTH 302SS 2G 2 SINGE RE
Description
SMOOTH 302SS 2G 2 SGL RECP
Long Description
Smooth Metal Wall Plate 2-Gang Single 302/304 Stainless Steel
Special Features
Stainless steel , packaged with protective film, matching screws\
Additional Information
media
Yes
Mounting Type
Box Mounted
indoor/outdoor
Indoor
cutout
Single Receptacle
Wall Plate Type
Single Receptacle
orientation
Vertical
Manufacturer Information
Manufacturers Part Number
SS72
Brand
LEGRAND-PASS & SEYMOUR
GTIN
00785007129328
UPC
785007129328
Taxonomies, Classifications, and Categories
Category Description
Miscellaneous residential devices
Type
Wall Plate
Packaging
Weight per each
0.1883
Carton
1
Package
200
Uses, Certifications, and Standards
standard
cULus, CSA
Application
Residential/Commercial
Mounting
WALL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat