SSJ26 - Smooth 302SS 1G Decor JR

Legrand-Pass & Seymour

  • $13.05 (Each)
  • $13.05 (Each)

  • $2,610.00 (Per 200)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
SSJ26
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
SSJ26
Description
Smooth 302SS 1G Decor JR
Smooth Metal Wall Plate Junior-Jumbo 1-Gang Decorator 302/304 Stainless Steel
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Residential Cord Connectors
UNSPSC
39121704 - Wallplates
UPC/EAN/GTIN
785007136449 / 0785007136449 / 00785007136449
Weight per unit
0.1341 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$13.05 (Each)
Standard Packaging
$2,610.00 (Per 200)
Resources
Images
 
 
SSJ26 - Small Image
 
SSJ26 - Large Image
Brochures
 
 
SSJ26 - Brochure
Other Links
 
 
SSJ26 - Other
 
SSJ26 - Other
 
SSJ26 - Other
 
SSJ26 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
insulation
Bare
Number of Gangs
1
Material, Color, and Finish
Finish
Metallic
Dimensions and Weight
Size
5"
Thickness
0.032
Descriptions
Product Type
Smooth 302SS 1G Decorator JR
extra long description
P&S SSJ26 SMOOTH 302SS 1G DECORATOR
Description
SMOOTH 302SS 1G DECOR JR
Long Description
Smooth Metal Wall Plate Junior-Jumbo 1-Gang Decorator 302/304 Stainless Steel
Special Features
Stainless steel, non magnetic, appealing finish.
Additional Information
Mounting Type
Box Mounted
cutout
Decorator
Wall Plate Type
DECORATOR
indoor/outdoor
Indoor
orientation
Vertical
Manufacturer Information
Brand
LEGRAND-PASS & SEYMOUR
Manufacturers Part Number
SSJ26
GTIN
00785007136449
UPC
785007136449
Taxonomies, Classifications, and Categories
Category Description
Residential cord connectors
Type
Wall Plate
Packaging
Weight per each
0.1341
Carton
1
Package
200
Uses, Certifications, and Standards
standard
cULus, CSA
Application
Residential/Commercial
Mounting
WALL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat