SWP262BK - 2G PLS SCRLS WLPLT

Legrand-Pass & Seymour

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 60)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
SWP262BK
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
SWP262-BK
Description
2G PLS SCRLS WLPLT
Polycarbonate Material; Black Color; 2 Gang(S); Legrand Brand; Approval Ul (Canada and Us)
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Residential Cord Connectors
UNSPSC
-
UPC/EAN/GTIN
78500770492
Weight per unit
0.29 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Installation Sheets
 
 
SWP262BK - Installation Sheet
Attachments
 
 
SWP262BK - Specification Sheet
Images
 
 
SWP262BK - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
0.065 Inch Thk Polycarbonate
Number of Gangs
2
Material, Color, and Finish
Color
Black
Finish
Matte
Descriptions
Product Type
Screwless Wall Plate
Long Description
SCREWLESS WALL PLATE, 0.065 INCH THK POLYCARBONATE MATERIAL; MATTE FINISH; BLACK COLOR; (2) DECORATOR CONFIGURATION; 2 GANG(S); OVERALL DIMENSION 4.912 INCH W X 4.87 INCH H; APPROVAL UL 514, CSA; INCLUDES SUBPLATE; SWP MODEL
Commodity Description
WALL PLATES & COVERS
Additional Information
Overall Dimension 4.912 Inch W x 4.87 Inch H; Approval UL 514, CSA; Includes Subplate
Description
2G PLS SCRLS WLPLT
Manufacturer Information
Brand
LEGRAND-PASS & SEYMOUR
Manufacturers Part Number
SWP262-BK
Model
SWP
Taxonomies, Classifications, and Categories
Category Description
Residential cord connectors
Availability
Status
Inactive
Packaging
Weight per each
0.29
Carton
1
Package
60
Uses, Certifications, and Standards
Configuration
(2) DECORATOR
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of SWP262BK.
Jump To:

Similar Items

Similar items are close alternatives to SWP262BK, though they may not be 100% alike.

Designed to Complement Any Space, The Radiant® Collection Features Sleek, Screwl...
  • Our Part #: RWP262BK
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: RWP262BK
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 6 ($56.82) ·
RWP262BK - Pass & Seymour/Legrand

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$9.47

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat