SWP263I - 3G PLS SCRLS WLPLT

Legrand-Pass & Seymour

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 5)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
SWP263I
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
SWP263-I
Description
3G PLS SCRLS WLPLT
P&S SWP263-I 3G PLS SCRLS WLPLT
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Residential Cord Connectors
UNSPSC
-
UPC/EAN/GTIN
78500770488
Weight per unit
0.19 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
SWP263I - Small Image
 
SWP263I - Large Image
Installation Sheets
 
 
SWP263I - Installation Sheet
Attachments
 
 
SWP263I - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
0.065 Inch Thk Polycarbonate
Number of Gangs
3 in
Material, Color, and Finish
Color
Ivory
Finish
Matte
Descriptions
Product Type
Wall Plate
Long Description
WALL PLATE, SCREWLESS TYPE; 0.065 INCH THK POLYCARBONATE MATERIAL; MATTE FINISH; IVORY COLOR; (3) DECORATOR CONFIGURATION; 3 GANG(S); OVERSIZE DESIGNATED SIZE; OVERALL DIMENSION 6.724 INCH W X 4.87 INCH H; INCLUDES SUBPLATE
Description
3G PLS SCRLS WLPLT
Additional Information
Overall Dimension 6.724 Inch W x 4.87 Inch H; Includes Subplate; Application Commercial, Industrial and Residential; Approval UL 514, UL (Canada and US), CSA
Commodity Description
WALL PLATES & COVERS
Additional Information
Designated Size
OVERSIZE
Manufacturer Information
Brand
LEGRAND-PASS & SEYMOUR
Manufacturers Part Number
SWP263-I
Model
SWP
Taxonomies, Classifications, and Categories
Category Description
Residential cord connectors
Type
Screwless
Availability
Status
Inactive
Packaging
Weight per each
0.19
Carton
1
Package
5
Uses, Certifications, and Standards
Configuration
(3) Decorator
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of SWP263I.
Jump To:

Similar Items

Similar items are close alternatives to SWP263I, though they may not be 100% alike.

Radiant 3-Gang Screwless Wall Plate, Ivory
  • Our Part #: RWP263I
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: RWP263I
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 6 ($69.90) ·
RWP263I - Pass & Seymour/Legrand

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$11.65

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat