SWP26I - 1G PLS SCRLS WLPLT

Legrand-Pass & Seymour

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 100)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
SWP26I
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
SWP26I
Description
1G PLS SCRLS WLPLT
<P>Uniquely Constructed P&S Screwless Wall Plates Have A No-Dirt Catching Channel Around The Perimeter, Ensuring A Clean, Uniform Look. </P>
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Wiring Devices Mark as Incorrect
Suggest a New Category
Classification
Residential Cord Connectors
UNSPSC
39121704 - Wallplates
UPC/GTIN
785007704860 / 00785007704860
Weight per unit
0.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
SWP26I - Large Image
 
SWP26I - Small Image
Brochures
 
 
SWP26I - Brochure
Other Links
 
 
SWP26I - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Gangs
1
Descriptions
Description
1G PLS SCRLS WLPLT
Long Description
<p>Uniquely constructed P&S Screwless Wall Plates have a no-dirt catching channel around the perimeter, ensuring a clean, uniform look. </p>
Product Type
Disc Sub Rwp26i
extra long description
P&S SWP26I DISC SUB RWP26I
Additional Information
Mounting Type
Screwless
Manufacturer Information
Brand
LEGRAND-PASS & SEYMOUR
Manufacturers Part Number
SWP26I
GTIN
00785007704860
UPC
785007704860
Taxonomies, Classifications, and Categories
Category Description
Residential cord connectors
Availability
Status
Inactive
Packaging
Weight per each
0.1
Carton
1
Package
100
Uses, Certifications, and Standards
standard
cULus
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of SWP26I.
Jump To:

Similar Items

Similar items are close alternatives to SWP26I, though they may not be 100% alike.

Designed to Complement Any Space, The Radiant® Collection Features Sleek, Screwl...
  • Our Part #: RWP26I
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: RWP26I
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 6 ($30.60) ·
RWP26I - Pass & Seymour/Legrand

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$5.10

Each

QTY:
Each
Add
Ivory, Single Gang, Screwless Wallplate
  • Our Part #: PJS26V
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: PJS26V
  • Manufacturer: Eaton Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 20 ($80.80) ·
PJS26V - Eaton Wiring Devices

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$4.04

Each

QTY:
Each
Add
Cross Referenced

These items are similar to SWP26I but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
RCW1I Bryant Electric 00883778117138
PJS26V Eaton Wiring Devices 00032664617263
SI8831-I Enerlites 00883951211271
NPS26I Hubbell Wiring Device-Kellems 00883778306150
RFW1I Hubbell Wiring Device-Kellems 00883778117374
80301-SI Leviton 00078477159675
SJ26-SI Leviton n/a
80900 Morris 00601986809009
SWP26I Legrand Pass & Seymour 00785007704860
RCW1I GENERAL ELECTRIC n/a
DSA FP D1 IV Lithonia Lighting n/a
COMFP1I Philips Luminaires n/a

* All prices subject to change.

Begin Live Chat