TM8113WCC - 15A Deco SW 2SP & 1-3W Combo

Legrand-Pass & Seymour

  • $41.22 (Each)
  • $41.22 (Each)

  • $494.64 (Per 12)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
TM8113WCC
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
TM8113-WCC
Description
15A Deco SW 2SP & 1-3W Combo
Decorator Combo SP+SP+3W WH CC
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Combination Devices Mark as Incorrect
Suggest a New Category
Classification
Residential Switches
UNSPSC
-
UPC/EAN/GTIN
78500700940
Weight per unit
0.31 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$41.22 (Each)
Carton
$41.22 (Each)
Standard Packaging
$494.64 (Per 12)
Resources
Images
 
 
TM8113WCC - Small Image
 
TM8113WCC - Large Image
Attachments
 
 
TM8113WCC - Specification Sheet
Installation Sheets
 
 
TM8113WCC - Installation Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Color
White
Dimensions and Weight
Size
1.29 Inch W x 1.59 Inch D x 3.81 Inch H
Descriptions
Product Type
Combination Multiple Switch
Description
15A DECO SW 2SP & 1-3W COMBO
Long Description
COMBINATION MULTIPLE SWITCH, DECORATOR TYPE; 1.29 INCH W X 1.59 INCH D X 3.81 INCH H SIZE; WHITE COLOR; UL 20, UL (CANADA AND US) APPROVAL; (2) 1-POLE, (1) 3-WAY ROCKER SWITCH TYPE; BACK, SIDE WIRING; 120 VAC 15 AMPERE RATING; 3 SWITCH(ES)
Additional Information
Applicable Standard NEMA WD-1/WD-6
Commodity Description
COMBINATION DEVICES
Additional Information
Switch Type
(2) 1-Pole, (1) 3-Way Rocker
Rating
120 VAC 15 Ampere
Number of Switches
3 in
Wiring
BACK, SIDE
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
TM8113-WCC
Taxonomies, Classifications, and Categories
Category Description
Residential Switches
Type
DECORATOR
Availability
Status
Inactive
Manufacturer Status
Non-Stock
Packaging
Weight per each
0.31
Carton
1
Package
12
Uses, Certifications, and Standards
Approval
UL 20, UL (CANADA AND US)
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of TM8113WCC.
Jump To:

Similar Items

Similar items are close alternatives to TM8113WCC, though they may not be 100% alike.

Two Single Pole Switch, 3 Poles, 3 Ways, 15 A, 120/125 V Ac, Stainless Steel, Wh...
  • Our Part #: RCD113W
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: RCD113W
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 12 ($352.32) ·
RCD113W - Pass & Seymour/Legrand

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$29.36

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat