TM811DTMAW - Double Throw Center Off Maintained WH

Legrand-Pass & Seymour

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 12)

Availability: Call for Availability

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
TM811DTMAW
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
TM811-DTMAW
Description
Double Throw Center Off Maintained WH
Specification Grade, Double-Throw, Maintained Contact Switch, 15A, 120 Volts.
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Combination Devices Mark as Incorrect
Suggest a New Category
Classification
Residential Switches
UNSPSC
N/A
UPC/EAN/GTIN
785007157598 / 0785007157598 / 00785007157598
Weight per unit
0.2867 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
TM811DTMAW - Small Image
 
TM811DTMAW - Large Image
 
TM811DTMAW - Video
Brochures
 
 
TM811DTMAW - Brochure
Other Links
 
 
TM811DTMAW - Other
 
TM811DTMAW - Other
 
TM811DTMAW - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wire Size
#14 - #10 Awg
gang
2
insulation
Bare
Material
Thermoplastic
Material, Color, and Finish
Finish
Matte
Color
White
Dimensions and Weight
Thickness
1.8"
Size
5"
Descriptions
Product Type
Double Throw Center Off Maintained W
extra long description
P&S TM811DTMAW DOUBLE THROW CENTER
Description
DOUBLE THROW CENTER OFF MAINTAINED WH
Long Description
Specification Grade, Double-Throw, Maintained Contact Switch, 15A, 120 volts.
Features
Decorator Style
Special Features
Impact resistant nylon face, corrosion-resistant, plated steel strap, tamper resistant, heavy-duty
Additional Information
media
Yes
orientation
Vertical
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
TM811-DTMAW
GTIN
00785007157598
UPC
785007157598
Taxonomies, Classifications, and Categories
Category Description
Residential Switches
Type
COMBINATION
Trade Size
Amperage
15.0
Packaging
Weight per each
0.2867
Carton
1
Package
12
Uses, Certifications, and Standards
standard
CULUS, UL 20
Application
Residential/Commercial
Mounting
WALL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat