TM811WCC - 15A 2-SP Deco Combo SW

Legrand-Pass & Seymour

  • $9.59 (Each)
  • $9.59 (Each)

  • $115.08 (Per 12)

  • $959.00 (Per 100)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
TM811WCC
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
TM811WCC
Description
15A 2-SP Deco Combo SW
Decorator Combo, 2 Single Pole Switches, White
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Wiring Devices Mark as Incorrect
Suggest a New Category
Classification
Residential Switches
UNSPSC
N/A
UPC/GTIN
785007009019 / 00785007009019
Weight per unit
0.28 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$9.59 (Each)
Standard Packaging
$115.08 (Per 12)
Resources
Images
 
 
TM811WCC - Large Image
 
TM811WCC - Small Image
Other Links
 
 
TM811WCC - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Color
White
Descriptions
Description
15A 2-SP DECO COMBO SW
Product Type
Disc., Sub RCD11W
Long Description
Decorator Combo, 2 single pole switches, White
extra long description
P&S TM811WCC DISC., SUB RCD11W
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
TM811WCC
GTIN
00785007009019
UPC
785007009019
Taxonomies, Classifications, and Categories
Category Description
Residential Switches
Availability
Status
Inactive
Packaging
Weight per each
0.28
Carton
1
Package
12
Uses, Certifications, and Standards
standard
CULUS, UL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of TM811WCC.
Jump To:

Similar Items

Similar items are close alternatives to TM811WCC, though they may not be 100% alike.

Combination Switch, 15 A, 120/277 V Ac, White, Steel (Mounting Strap) Material, ...
  • Our Part #: 7728WB0X
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: 7728W-BOX
  • Manufacturer: Eaton Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 10 ($189.10) · 80 ($1,512.80) ·
7728WB0X - Eaton Wiring Devices

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$18.91

Each

QTY:
Each
Add
Two Single Pole Switch, 1 Pole, 15 A, 120/125 V Ac, Stainless Steel, White, Rock...
  • Our Part #: RCD11W
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: RCD11W
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 12 ($191.76) ·
RCD11W - Pass & Seymour/Legrand

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$15.98

Each

QTY:
Each
Add
Cross Referenced

These items are similar to TM811WCC but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
RCD101W Bryant Electric 00883778110214
7728W Eaton Wiring Devices 00032664664786
3282W Eaton Wiring Devices n/a
3271W Eaton Wiring Devices n/a
62834-W Enerlites 00883951214432
1754W Leviton 00078477813072
5634-W Leviton 00078477516386
81981 Morris 00601986819817
RCD11W Legrand Pass & Seymour 00785007054880
TM811WCC Legrand Pass & Seymour 00785007009019

* All prices subject to change.

Begin Live Chat