TM813WCC - 15A 1P & 3W Decor Combo SW

Legrand-Pass & Seymour

  • $34.00 (Each)
  • $34.00 (Each)

  • $408.00 (Per 12)

  • $3,399.99 (Per 100)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
TM813WCC
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
TM813WCC
Description
15A 1P & 3W Decor Combo SW
<P>Decorator Combo, Single Pole & 3WAY Switch, White</P>
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Wiring Devices Mark as Incorrect
Suggest a New Category
Classification
Residential Switches
UNSPSC
N/A
UPC/GTIN
785007009132 / 00785007009132
Weight per unit
0.31 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$34.00 (Each)
Carton
$34.00 (Each)
Standard Packaging
$408.00 (Per 12)
Resources
Images
 
 
TM813WCC - Large Image
 
TM813WCC - Small Image
Other Links
 
 
TM813WCC - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Color
White
Descriptions
Description
15A 1P & 3W DECOR COMBO SW
Product Type
Disc., Sub RCD33W
extra long description
P&S TM813WCC DISC., SUB RCD33W
Long Description
<p>Decorator Combo, single pole & 3way switch, White</p>
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
TM813WCC
GTIN
00785007009132
UPC
785007009132
Taxonomies, Classifications, and Categories
Category Description
Residential Switches
Availability
Status
Inactive
Packaging
Weight per each
0.31
Carton
1
Package
12
Uses, Certifications, and Standards
standard
CULUS, UL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of TM813WCC.
Jump To:

Similar Items

Similar items are close alternatives to TM813WCC, though they may not be 100% alike.

Two Single Pole Switch, 3 Poles, 3 Ways, 15 A, 120/125 V Ac, Stainless Steel, Wh...
  • Our Part #: RCD33W
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: RCD33W
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 12 ($517.56) ·
RCD33W - Pass & Seymour/Legrand

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$43.13

Each

QTY:
Each
Add
Decorator Switch, 1 Pole, 3 Ways, 15 A, 120/277 V Ac, Polycarbonate, PVC;Steel T...
  • Our Part #: 7732WB0X
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 7732WB0X
  • Manufacturer: Eaton Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 10 ($248.10) · 80 ($1,984.80) ·
7732WB0X - Eaton Wiring Devices

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$24.81

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat