TM818TRBKCC - 15A SP SW&SGL RCPT

Legrand-Pass & Seymour

  • $16.00 (Each)
  • $16.00 (Each)

  • $192.00 (Per 12)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
TM818TRBKCC
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
TM818TRBKCC
Description
15A SP SW&SGL RCPT
Tamper-Resistant Deco Combo, 1 Single-Pole Switch and 1 Receptaclefor Detailed Tamper-Resistant Receptacle Information, Visit Our Tamper-Resistant Receptacles Page.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Wiring Devices Mark as Incorrect
Suggest a New Category
Classification
Residential Dimmers, Motion Sensors, Controls, & Photo Cells
UNSPSC
N/A
UPC/GTIN
785007241228 / 00785007241228
Weight per unit
0.31 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$16.00 (Each)
Carton
$192.00 (Per 12)
Standard Packaging
$16.00 (Each)
Resources
Images
 
 
TM818TRBKCC - Large Image
 
TM818TRBKCC - Small Image
Brochures
 
 
TM818TRBKCC - Brochure
Other Links
 
 
TM818TRBKCC - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Color
Black
Descriptions
Description
15A SP SW&SGL RCPT
Product Type
Disc Sub RCD38TRBK
Long Description
Tamper-Resistant Deco Combo, 1 Single-Pole Switch and 1 ReceptacleFor detailed Tamper-Resistant receptacle information, visit our Tamper-Resistant Receptacles page.
extra long description
P&S TM818TRBKCC DISC SUB RCD38TRBK
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
TM818TRBKCC
GTIN
00785007241228
UPC
785007241228
Taxonomies, Classifications, and Categories
Category Description
Residential dimmers, motion sensors, controls, & photo cells
Availability
Status
Inactive
Packaging
Weight per each
0.31
Carton
12
Package
1
Uses, Certifications, and Standards
standard
cULus
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat