TM818WCC - 15A SW & RCPT Dcor Combo SW

Pass & Seymour

  • $19.70 (Each)
  • $19.70 (Each)

  • $236.40 (Per 12)

  • $1,970.00 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
TM818WCC
Manufacturer
Pass & Seymour
Manufacturer's Part Number
TM818-WCC
Description
15A SW & RCPT Dcor Combo SW
Combination Switch and Receptacle, Decorator Type; White Color; Ul 20/498, Ul (Canada and Us) Approval; 120/125 Vac 15 Ampere Single Pole Rocker Switch Type; Back, Side Wiring; No Wall Plate Included
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Combination Devices Mark as Incorrect
Suggest a New Category
Classification
Residential Switches
UNSPSC
-
UPC/EAN/GTIN
078500700953
Weight per unit
0.28 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$19.70 (Each)
Standard Packaging
$236.40 (Per 12)
Resources
Images
 
 
TM818WCC - Small Image
 
TM818WCC - Large Image
Attachments
 
 
TM818WCC - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Color
White
Descriptions
Product Type
Combination Switch and Receptacle
Description
15A SW & RCPT DCOR COMBO SW
Additional Information
APPLICABLE STANDARD NEMA WD-1
Commodity Description
COMBINATION DEVICES
Long Description
COMBINATION SWITCH AND RECEPTACLE, DECORATOR TYPE; WHITE COLOR; UL 20/498, UL (CANADA AND US) APPROVAL; 120/125 VAC 15 AMPERE SINGLE POLE ROCKER SWITCH TYPE; BACK, SIDE WIRING; NO WALL PLATE INCLUDED
Additional Information
Switch Type
120/125 VAC 15 Ampere Single Pole Rocker
Wiring
BACK, SIDE
Receptacle Type
NEMA 5-15R 120/125 VAC 15 AMPERE WITH GROUNDING STRAIGHT BLADE
Wall Plate Included
NO
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
TM818-WCC
Taxonomies, Classifications, and Categories
Category Description
Residential Switches
Type
DECORATOR
Availability
Manufacturer Status
Non-Stock
Status
Inactive
Packaging
Weight per each
0.28
Carton
1
Package
12
Uses, Certifications, and Standards
Approval
UL 20/498, UL (Canada and US)
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat