TM826USBICC6 - Radiant 3.1 Usb + Duplex 15A Iv

Legrand-Pass & Seymour

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 6)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
TM826USBICC6
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
TM826USBICC6
Description
Radiant 3.1 Usb + Duplex 15A Iv
Decorator Combination 15A 125V Duplex Outlet With Two Usb Chargers - Ivory
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Combination Devices Mark as Incorrect
Suggest a New Category
Classification
Miscellaneous Residential Devices
UNSPSC
39121406 - Electrical receptacles
UPC/GTIN
785007032178 / 00785007032178
Weight per unit
0.3308 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
TM826USBICC6 - Large Image
Other Links
 
 
TM826USBICC6 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Product Type
Radiant 3.1 Usb + Duplex 15A Iv
extra long description
P&S TM826USBICC6 RADIANT 3.1 USB +
Long Description
Decorator Combination 15A 125V Duplex Outlet with Two USB Chargers - Ivory
Description
RADIANT 3.1 USB + DUPLEX 15A IV
Manufacturer Information
Brand
LEGRAND-PASS & SEYMOUR
Manufacturers Part Number
TM826USBICC6
GTIN
00785007032178
UPC
785007032178
Taxonomies, Classifications, and Categories
Category Description
Miscellaneous residential devices
Availability
Status
Inactive
Packaging
Weight per each
0.3308
Carton
1
Package
6
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of TM826USBICC6.
Jump To:

Similar Items

Similar items are close alternatives to TM826USBICC6, though they may not be 100% alike.

Usb + Duplex Outlet, Ivory, 125 V, 15 A, Nylon (Back Body);Polycarbonate (Face) ...
  • Our Part #: TM826USBI
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: TM826USBI
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 10 ($407.00) · 50 ($2,035.00) ·
TM826USBI - Pass & Seymour/Legrand

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$40.70

Each

QTY:
Each
Add
Eaton Combination Usb Charger With Duplex Receptacle, Tamper Resistant, 15A At 1...
  • Our Part #: TR7755VB0X
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: TR7755V-BOX
  • Manufacturer: Eaton Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 10 ($504.70) ·
TR7755VB0X - Eaton Wiring Devices

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$50.47

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat