TM833LACC - Trademaster Decorator Combination Switch, La

Legrand-Pass & Seymour

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
TM833LACC
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
TM833LACC
Description
Trademaster Decorator Combination Switch, La
Decorator Combo 3W+3W La CC
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Combination Devices Mark as Incorrect
Suggest a New Category
Classification
Residential Switches
UNSPSC
-
UPC/EAN/GTIN
78500700927
Weight per unit
0
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Installation Sheets
 
 
TM833LACC - Installation Sheet
Attachments
 
 
TM833LACC - Specification Sheet
Images
 
 
TM833LACC - Small Image
 
TM833LACC - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Color
Light Almond
Descriptions
Product Type
Combination Switch
Long Description
COMBINATION SWITCH, DECORATOR TYPE; LIGHT ALMOND COLOR; UL 20, UL (CANADA AND US) APPROVAL; SIDE, BACK WIRING; NO WALL PLATE INCLUDED; 120 VAC 15 AMPERE 3-WAY ROCKER SWITCH 1 TYPE; 120 VAC 15 AMPERE 3-WAY ROCKER SWITCH 2 TYPE; TRADEMASTER[R] BRAND
Description
TRADEMASTER DECORATOR COMBINATION SWITCH, LA
Additional Information
Applicable Standard NEMA WD-1/WD-6
Commodity Description
COMBINATION DEVICES
Additional Information
Switch 1 Type
120 VAC 15 Ampere 3-Way Rocker
Switch 2 Type
120 VAC 15 Ampere 3-Way Rocker
Wall Plate Included
NO
Wiring
SIDE, BACK
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
TM833LACC
Taxonomies, Classifications, and Categories
Category Description
Residential Switches
Type
DECORATOR
Packaging
Weight per each
0
Carton
1
Uses, Certifications, and Standards
Approval
UL 20, UL (CANADA AND US)
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat