TM870GCC10 - Radiant Switch 1P 15A 120/277V Graphite

Legrand-Pass & Seymour

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 10)

Availability: Call for Availability

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
TM870GCC10
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
TM870GCC10
Description
Radiant Switch 1P 15A 120/277V Graphite
The Perfect Upgrade For Your Basic Light Switch, The Single-Pole Switch From The Radiant Registered Collection Provides On/Off Control Of A Light or Fixture From A Single Location, While Combining Clean Lines and Smooth Paddle Action For A Sophisticated Touch. Made Exclusively For Use With Screwless Wall Plates From The Radiant Registered Collection, Sold Separately.
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Switches Mark as Incorrect
Suggest a New Category
Classification
Residential Switches
UNSPSC
N/A
UPC/EAN/GTIN
785007173697 / 0785007173697 / 00785007173697
Weight per unit
0.166 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
TM870GCC10 - Large Image
 
TM870GCC10 - Small Image
 
TM870GCC10 - Large Image
 
TM870GCC10 - Large Image
 
TM870GCC10 - Large Image
 
TM870GCC10 - Large Image
 
TM870GCC10 - Large Image
 
TM870GCC10 - Large Image
 
TM870GCC10 - Large Image
 
TM870GCC10 - Large Image
 
TM870GCC10 - Video
Brochures
 
 
TM870GCC10 - Brochure
Other Links
 
 
TM870GCC10 - Other
 
TM870GCC10 - Other
 
TM870GCC10 - Other
 
TM870GCC10 - Other
 
TM870GCC10 - Other
 
TM870GCC10 - Other
 
TM870GCC10 - Other
 
TM870GCC10 - Other
 
TM870GCC10 - Other
 
TM870GCC10 - Other
 
TM870GCC10 - Other
 
TM870GCC10 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wire Size
#14 - #10 Awg
Poles
1
Number of Gangs
1.0
Material, Color, and Finish
Finish
Metallic
Descriptions
Long Description
The perfect upgrade for your basic light switch, the Single-Pole Switch from the radiant Registered Collection provides on/off control of a light or fixture from a single location, while combining clean lines and smooth paddle action for a sophisticated touch. Made exclusively for use with screwless Wall Plates from the radiant Registered Collection, sold separately.
Product Type
Radiant Switch 1P 15A 120/277V, GRP
extra long description
P&S TM870GCC10 RADIANT SWITCH 1P 15
Description
RADIANT SWITCH 1P 15A 120/277V GRAPHITE
Additional Information
Number of Switches
1.0
Voltage
120/277 V
Contact Rating
15 Amp, 120/125 VAC
Mounting Type
Box
Switch Type
Paddle
media
Yes
Manufacturer Information
Brand
LEGRAND-PASS & SEYMOUR
Manufacturers Part Number
TM870GCC10
GTIN
00785007173697
UPC
785007173697
Taxonomies, Classifications, and Categories
Type
SWITCH
Category Description
Residential Switches
Trade Size
Amperage
15.0
Packaging
Weight per each
0.166
Carton
10
Uses, Certifications, and Standards
standard
UL, cULus
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat