TM870GRY - Radiant Switch 1P 15A 120/277V Gy

Legrand-Pass & Seymour

  • $3.32 (Each)
  • $3.32 (Each)

  • $33.21 (Per 10)

  • $332.09 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
TM870GRY
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
TM870-GRY
Description
Radiant Switch 1P 15A 120/277V Gy
The Perfect Upgrade For Your Basic Light Switch, The Single-Pole Switch From The Radiant Registered Collection Provides On/Off Control Of A Light or Fixture From A Single Location, While Combining Clean Lines and Smooth Paddle Action For A Sophisticated Touch. Made Exclusively For Use With Screwless Wall Plates From The Radiant Registered Collection, Sold Separately.
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Switches Mark as Incorrect
Suggest a New Category
Classification
Residential Switches
UNSPSC
N/A
UPC/EAN/GTIN
785007245370 / 0785007245370 / 00785007245370
Weight per unit
0.1428 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.32 (Each)
Carton
$33.21 (Per 10)
Standard Packaging
$332.09 (Per 100)
Resources
Images
 
 
TM870GRY - Small Image
 
TM870GRY - Large Image
 
TM870GRY - Large Image
 
TM870GRY - Large Image
 
TM870GRY - Large Image
 
TM870GRY - Large Image
 
TM870GRY - Video
Brochures
 
 
TM870GRY - Brochure
Other Links
 
 
TM870GRY - Other
 
TM870GRY - Other
 
TM870GRY - Other
 
TM870GRY - Other
 
TM870GRY - Other
 
TM870GRY - Other
 
TM870GRY - Other
 
TM870GRY - Other
 
TM870GRY - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wire Size
#14 - #10 Awg
gang
1
Poles
1
Number of Gangs
1.0
insulation
Bare
Material
Thermoplastic
Material, Color, and Finish
Finish
Matte
Dimensions and Weight
Thickness
2"
Size
6.25"
Descriptions
Product Type
Radiant Switch 1P 15A 120/277V Gry
Long Description
The perfect upgrade for your basic light switch, the Single-Pole Switch from the radiant Registered Collection provides on/off control of a light or fixture from a single location, while combining clean lines and smooth paddle action for a sophisticated touch. Made exclusively for use with screwless Wall Plates from the radiant Registered Collection, sold separately.
Special Features
Designer style satin finish rocker, push wire 14awg, narrow back body
extra long description
P&S TM870GRY RADIANT SWITCH 1P 15A
Description
RADIANT SWITCH 1P 15A 120/277V GY
Additional Information
Number of Switches
1.0
Voltage
120/277 V
Contact Rating
15 Amp, 120/125 VAC
Mounting Type
Box
Switch Type
Paddle
orientation
Vertical
media
Yes
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
TM870-GRY
GTIN
00785007245370
UPC
785007245370
Taxonomies, Classifications, and Categories
Type
SWITCH
Category Description
Residential Switches
Trade Size
Amperage
15.0
Packaging
Weight per each
0.1428
Carton
10
Package
100
Uses, Certifications, and Standards
Application
Residential/Commercial
standard
UL, CULUS, UL 20
Mounting
WALL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat