TM870ISL - Radiant Switch 1P 15A 120V W/Loc Light Iv

Pass & Seymour/Legrand

  • Special Order Item
  • $0.00 (Each)

Availability: Call for Availability

Call nearest store for Item Price
Quick Specs
Catalog Number
TM870ISL
Manufacturer
Pass & Seymour/Legrand
Manufacturer's Part Number
TM870-ISL
Description
Radiant Switch 1P 15A 120V W/Loc Light Iv
Ideal For Spaces Like Bedrooms and Baths, This Switch Provides On/Off Control From A Single Location and Includes A Small, Built-In Light to Help You Locate It In The Dark. Part Of The Radiant Registered Collection, It Also Features Clean Lines and Smooth Paddle Action For A Sophisticated Touch. Made Exclusively For Use With Screwless Wall Plates From The Radiant Registered Collection, Sold Separately.
Slang Terms

Categories
Gen Purpose Wiring Devices - Gen Purpose Switches
Classification
Residential Plates
UNSPSC
N/A
UPC/EAN/GTIN
785007245516 / 0785007245516 / 00785007245516
Weight per unit
0.148 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
TM870ISL - Large Image
 
TM870ISL - Small Image
 
TM870ISL - Large Image
 
TM870ISL - Large Image
 
TM870ISL - Large Image
 
TM870ISL - Large Image
 
TM870ISL - Large Image
 
TM870ISL - Video
Brochures
 
 
TM870ISL - Brochure
Other Links
 
 
TM870ISL - Other
 
TM870ISL - Other
 
TM870ISL - Other
 
TM870ISL - Other
 
TM870ISL - Other
 
TM870ISL - Other
 
TM870ISL - Other
 
TM870ISL - Other
 
TM870ISL - Other
 
TM870ISL - Other
Features
Wire Size
#14 - #10 Awg
gang
1
Number of Gangs
1.0
Poles
1
insulation
Bare
Material
Thermoplastic
Material, Color, and Finish
Finish
Matte
Dimensions and Weight
Thickness
1.8"
Size
5"
Descriptions
Long Description
Ideal for spaces like bedrooms and baths, this switch provides on/off control from a single location and includes a small, built-in light to help you locate it in the dark. Part of the radiant Registered Collection, it also features clean lines and smooth paddle action for a sophisticated touch. Made exclusively for use with screwless Wall Plates from the radiant Registered Collection, sold separately.
Special Features
Impact resistant nylon face, corrosion-resistant, plated steel strap, tamper resistant, heavy-duty
Features
Locator Light
Product Type
Radiant SW 1P 15A 120V W/Loc Light I
extra long description
P&S TM870ISL RADIANT SW 1P 15A 120V
Description
RADIANT SWITCH 1P 15A 120V W/LOC LIGHT IV
Additional Information
Number of Switches
1.0
Voltage
120/277 V
Contact Rating
15 Amp, 120/125 VAC
Mounting Type
Box
indoor/outdoor
Indoor
Switch Type
Paddle
orientation
Vertical
media
Yes
Manufacturer Information
Brand
Pass & Seymour/Legrand
Manufacturers Part Number
TM870-ISL
GTIN
00785007245516
UPC
785007245516
Taxonomies, Classifications, and Categories
Type
SWITCH
Category Description
Residential plates
Trade Size
Amperage
15.0
Packaging
Weight per each
0.148
Carton
1
Uses, Certifications, and Standards
Application
Residential/Commercial
standard
UL, CULUS, UL 20
Mounting
WALL
You must have an account to view stock levels

* All prices subject to change.