TM870WSL - Radiant Switch 1P 15A 120V W/Loc Light WH

Legrand-Pass & Seymour

  • $21.23 (Each)
  • $21.23 (Each)

  • $212.30 (Per 10)

  • $2,123.00 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
TM870WSL
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
TM870-WSL
Description
Radiant Switch 1P 15A 120V W/Loc Light WH
Ideal For Spaces Like Bedrooms and Baths, This Switch Provides On/Off Control From A Single Location and Includes A Small, Built-In Light to Help You Locate It In The Dark. Part Of The Radiant Registered Collection, It Also Features Clean Lines and Smooth Paddle Action For A Sophisticated Touch. Made Exclusively For Use With Screwless Wall Plates From The Radiant Registered Collection, Sold Separately.
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Switches Mark as Incorrect
Suggest a New Category
Classification
Residential Switches
UNSPSC
N/A
UPC/EAN/GTIN
785007245530 / 0785007245530 / 00785007245530
Weight per unit
0.1448 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$21.23 (Each)
Carton
$212.30 (Per 10)
Standard Packaging
$2,123.00 (Per 100)
Resources
Images
 
 
TM870WSL - Large Image
 
TM870WSL - Small Image
 
TM870WSL - Large Image
 
TM870WSL - Large Image
 
TM870WSL - Large Image
 
TM870WSL - Large Image
 
TM870WSL - Large Image
 
TM870WSL - Large Image
 
TM870WSL - Video
Brochures
 
 
TM870WSL - Brochure
Other Links
 
 
TM870WSL - Other
 
TM870WSL - Other
 
TM870WSL - Other
 
TM870WSL - Other
 
TM870WSL - Other
 
TM870WSL - Other
 
TM870WSL - Other
 
TM870WSL - Other
 
TM870WSL - Other
 
TM870WSL - Other
 
TM870WSL - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wire Size
#14 - #10 Awg
gang
1
Poles
1
Number of Gangs
1.0
insulation
Bare
Material
Thermoplastic
Material, Color, and Finish
Finish
Matte
Dimensions and Weight
Thickness
2"
Size
6.25"
Descriptions
Product Type
Radiant SW 1P 15A 120V W/Loc Light W
extra long description
P&S TM870WSL RADIANT SW 1P 15A 120V
Description
RADIANT SWITCH 1P 15A 120V W/LOC LIGHT WH
Long Description
Ideal for spaces like bedrooms and baths, this switch provides on/off control from a single location and includes a small, built-in light to help you locate it in the dark. Part of the radiant Registered Collection, it also features clean lines and smooth paddle action for a sophisticated touch. Made exclusively for use with screwless Wall Plates from the radiant Registered Collection, sold separately.
Special Features
Designer style satin finish rocker, push wire 14awg, narrow back body
Features
Locator Light
Additional Information
media
Yes
Number of Switches
1.0
Voltage
120/277 V
Contact Rating
15 Amp, 120/125 VAC
Mounting Type
Box
indoor/outdoor
Indoor
Switch Type
Paddle
orientation
Vertical
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
TM870-WSL
GTIN
00785007245530
UPC
785007245530
Taxonomies, Classifications, and Categories
Category Description
Residential Switches
Type
SWITCH
Trade Size
Amperage
15.0
Packaging
Weight per each
0.1448
Carton
10
Package
100
Uses, Certifications, and Standards
Application
Residential/Commercial
standard
UL, CULUS, UL 20
Mounting
WALL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat