TM873 - Radiant Switch 3W 15A 120/277V BN

Legrand-Pass & Seymour

  • $5.80 (Each)
  • $5.80 (Each)

  • $58.04 (Per 10)

  • $580.40 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
TM873
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
TM873
Description
Radiant Switch 3W 15A 120/277V BN
Combination Switch, 3 Ways, 15 A, 120 to 277 V, Thermoplastic, Brass Contact Material, Brown, Grounding Connection, Wall Mount, 1.43 (L) X 1.27 (W) X 4.19 (H) In, 0.15 LB
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Switches Mark as Incorrect
Suggest a New Category
Classification
Residential Switches
UNSPSC
N/A
UPC/GTIN
785007245417 / 00785007245417
Weight per unit
0.1498 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$5.80 (Each)
Carton
$58.04 (Per 10)
Standard Packaging
$580.40 (Per 100)
Resources
Images
 
 
TM873 - Small Image
 
TM873 - Large Image
 
TM873 - Large Image
 
TM873 - Large Image
 
TM873 - Large Image
 
TM873 - Large Image
 
TM873 - Large Image
Brochures
 
 
TM873 - Brochure
Other Links
 
 
TM873 - Other
 
TM873 - Other
 
TM873 - Other
 
TM873 - Other
 
TM873 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
15 A
Voltage Rating
120 to 277 v
Material
Thermoplastic
Number of Gangs
1.0
gang
3
Poles
3-Way, Single Pole
insulation
Bare
Material, Color, and Finish
Contact Material
Brass
Color
Brown
Dimensions and Weight
Thickness
1.8"
Size
5"
Descriptions
Product Type
Combination Switch
Long Description
Combination Switch, 3 Ways, 15 A, 120 to 277 V, ThermoPlastic, Brass Contact Material, Brown, Grounding Connection, Wall Mount, 1.43 (L) x 1.27 (W) x 4.19 (H) in, 0.15 lb
Features
The radiant(R) collection is a step up from the standard with simple, classic options in wiring devices, home automation controls and screwless wall plates that complement today's homes.
Short Description
15 A, 120 to 277 V, Combination Switch, Brown
Special Features
Impact Resistant Nylon Face;Corrosion-Resistant;Plated Steel Strap;Tamper Resistant;Heavy-Duty
Description
RADIANT SWITCH 3W 15A 120/277V BN
extra long description
P&S TM873 RADIANT SWITCH 3W 15A 120
Additional Information
Number of Ways
3
Connection Type
Grounding
Mounting Type
Wall Mount
dimensions
1.43 (L) x 1.27 (W) x 4.19 (H) in
Standards Met
RoHS Compliant;UL20;cULus Listed;UL Listed, File Number E140596;CSA C22.2 No. 111
package quantity
10 CT;100 PK
Number of Switches
1.0
Voltage
120/277 V
indoor/outdoor
Indoor
Switch Type
Paddle
orientation
Vertical
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
TM873
GTIN
00785007245417
UPC
785007245417
Taxonomies, Classifications, and Categories
Category Description
Residential Switches
Type
SWITCH
Trade Size
Amperage
15.0
Packaging
Weight
0.15 lb
Weight per each
0.1498
Carton
10
Package
100
Uses, Certifications, and Standards
nema rating
NEMA WD-1;NEMA WD-6
Application
Residential;Multi-Dwelling;Commercial Office;Hospitals
environmental conditions
95% (relative humidity, non-condensing)
standard
UL, CULUS, UL, cULus
Mounting
WALL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat