TM873BK - Radiant Switch 3W 15A 120/277V BK

Legrand-Pass & Seymour

  • $5.80 (Each)
  • $5.80 (Each)

  • $58.04 (Per 10)

  • $580.40 (Per 100)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
TM873BK
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
TM873-BK
Description
Radiant Switch 3W 15A 120/277V BK
Allowing Control Of A Light or Fixture From Two Separately Located Switches, The Radiant® 3-Way Switch Upgrades Your Space With Clean Lines and Smooth Paddle Action For A Sophisticated Touch. Made Exclusively For Use With Screwless Wall Plates From The Radiant® Collection, Sold Separately.
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Switches Mark as Incorrect
Suggest a New Category
Classification
Residential Switches
UNSPSC
N/A
UPC/EAN/GTIN
785007245424 / 0785007245424 / 00785007245424
Weight per unit
0.1506 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$5.80 (Each)
Carton
$58.04 (Per 10)
Standard Packaging
$580.40 (Per 100)
Resources
Images
 
 
TM873BK - Large Image
 
TM873BK - Small Image
 
TM873BK - Large Image
 
TM873BK - Large Image
 
TM873BK - Large Image
 
TM873BK - Large Image
 
TM873BK - Video
Brochures
 
 
TM873BK - Brochure
Other Links
 
 
TM873BK - Other
 
TM873BK - Other
 
TM873BK - Other
 
TM873BK - Other
 
TM873BK - Other
 
TM873BK - Other
 
TM873BK - Other
 
TM873BK - Other
 
TM873BK - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wire Size
#14 - #10 Awg
gang
1
Poles
1, 3-Way
Number of Gangs
1.0
insulation
Bare
Material
Thermoplastic
Material, Color, and Finish
Color
Black
Finish
Matte
Dimensions and Weight
Thickness
2"
Size
6.25"
Descriptions
Product Type
Radiant Switch 3W 15A 120/277V BK
Description
RADIANT SWITCH 3W 15A 120/277V BK
extra long description
P&S TM873BK RADIANT SWITCH 3W 15A 1
Long Description
Allowing control of a light or fixture from two separately located switches, the radiant® 3-Way Switch upgrades your space with clean lines and smooth paddle action for a sophisticated touch. Made exclusively for use with screwless Wall Plates from the radiant® Collection, sold separately.
Special Features
Designer style satin finish rocker, push wire 14awg, narrow back body
Additional Information
Number of Switches
1.0
Voltage
120/277 V
Contact Rating
15 Amp, 120/125 VAC
Mounting Type
Box
Switch Type
Paddle
orientation
Vertical
media
Yes
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
TM873-BK
GTIN
00785007245424
UPC
785007245424
Taxonomies, Classifications, and Categories
Category Description
Residential Switches
Type
SWITCH
Trade Size
Amperage
15.0
Packaging
Weight per each
0.1506
Carton
10
Package
100
Uses, Certifications, and Standards
standard
CULUS, UL, UL 20
Application
Residential/Commercial
Mounting
WALL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat