TM873GRY - Radiant Switch 3W 15A 120/277V Gy

Legrand-Pass & Seymour

  • $5.80 (Each)
  • $5.80 (Each)

  • $58.04 (Per 10)

  • $580.40 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
TM873GRY
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
TM873-GRY
Description
Radiant Switch 3W 15A 120/277V Gy
Allowing Control Of A Light or Fixture From Two Separately Located Switches, The Radiant® 3-Way Switch Upgrades Your Space With Clean Lines and Smooth Paddle Action For A Sophisticated Touch. Made Exclusively For Use With Screwless Wall Plates From The Radiant® Collection, Sold Separately.
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Switches Mark as Incorrect
Suggest a New Category
Classification
Residential Switches
UNSPSC
N/A
UPC/EAN/GTIN
785007245431 / 0785007245431 / 00785007245431
Weight per unit
0.1504 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$5.80 (Each)
Carton
$58.04 (Per 10)
Standard Packaging
$580.40 (Per 100)
Resources
Images
 
 
TM873GRY - Small Image
 
TM873GRY - Large Image
 
TM873GRY - Large Image
 
TM873GRY - Large Image
 
TM873GRY - Large Image
 
TM873GRY - Large Image
Brochures
 
 
TM873GRY - Brochure
Other Links
 
 
TM873GRY - Other
 
TM873GRY - Other
 
TM873GRY - Other
 
TM873GRY - Other
 
TM873GRY - Other
 
TM873GRY - Other
 
TM873GRY - Other
 
TM873GRY - Other
 
TM873GRY - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wire Size
#14 - #10 Awg
Poles
1, 3-Way
Number of Gangs
1.0
Material
Thermoplastic
gang
3
insulation
Bare
Material, Color, and Finish
Color
Gray
Finish
Matte
Dimensions and Weight
Thickness
1.8"
Size
5"
Descriptions
Product Type
Radiant Switch 3W 15A 120/277V Gy
Description
RADIANT SWITCH 3W 15A 120/277V GY
extra long description
P&S TM873GRY RADIANT SWITCH 3W 15A
Long Description
Allowing control of a light or fixture from two separately located switches, the radiant® 3-Way Switch upgrades your space with clean lines and smooth paddle action for a sophisticated touch. Made exclusively for use with screwless Wall Plates from the radiant® Collection, sold separately.
Special Features
Impact resistant nylon face, corrosion-resistant, plated steel strap, tamper resistant, heavy-duty
Additional Information
Number of Switches
1.0
orientation
Vertical
Voltage
120/277 V
Contact Rating
15 Amp, 120/125 VAC
Mounting Type
Box
Switch Type
Paddle
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
TM873-GRY
GTIN
00785007245431
UPC
785007245431
Taxonomies, Classifications, and Categories
Type
SWITCH
Category Description
Residential Switches
Trade Size
Amperage
15.0
Packaging
Weight per each
0.1504
Carton
10
Package
100
Uses, Certifications, and Standards
Mounting
WALL
standard
CULUS, UL, UL 20
Application
Residential/Commercial
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat