TM873LA - Radiant Switch 3W 15A 120/277V La

Legrand-Pass & Seymour

  • $5.80 (Each)
  • $5.80 (Each)

  • $58.04 (Per 10)

  • $580.40 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
TM873LA
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
TM873LA
Description
Radiant Switch 3W 15A 120/277V La
Decorator Switch, 3 Ways, 15 A, 120 to 277 V, Thermoplastic, Brass Contact Material, Light Almond, Grounding Connection, Paddle Actuator, Wall Mount, 1.43 (L) X 1.27 (W) X 4.19 (H) In, 0.15 LB
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Switches Mark as Incorrect
Suggest a New Category
Classification
Residential Switches
UNSPSC
N/A
UPC/EAN/GTIN
785007245455 / 0785007245455 / 00785007245455
Weight per unit
0.1498 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$5.80 (Each)
Carton
$58.04 (Per 10)
Standard Packaging
$580.40 (Per 100)
Resources
Images
 
 
TM873LA - Large Image
 
TM873LA - Small Image
 
TM873LA - Large Image
 
TM873LA - Large Image
 
TM873LA - Large Image
 
TM873LA - Large Image
 
TM873LA - Large Image
 
TM873LA - Video
Brochures
 
 
TM873LA - Brochure
Other Links
 
 
TM873LA - Other
 
TM873LA - Other
 
TM873LA - Other
 
TM873LA - Other
 
TM873LA - Other
 
TM873LA - Other
 
TM873LA - Other
 
TM873LA - Other
 
TM873LA - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Thermoplastic
Current Rating
15 A
Voltage Rating
120 to 277 v
gang
3
Poles
3-Way, 1
insulation
Bare
Wire Size
#14 - #10 Awg
Number of Gangs
1.0
Material, Color, and Finish
Contact Material
Brass
Color
Light Almond
Finish
Matte
Dimensions and Weight
Size
4.2 in
Thickness
1.5 in
Descriptions
Product Type
Decorator Switch
Long Description
Decorator Switch, 3 Ways, 15 A, 120 to 277 V, ThermoPlastic, Brass Contact Material, Light Almond, Grounding Connection, Paddle Actuator, Wall Mount, 1.43 (L) x 1.27 (W) x 4.19 (H) in, 0.15 lb
Features
The radiant(R) collection is a step up from the standard with simple, classic options in wiring devices, home automation controls and screwless wall plates that complement today's homes.
Short Description
15 A, 120 to 277 V, Decorator Switch, Light Almond, 1 CT
Special Features
Designer Style;Smooth Quiet Paddle Action
Description
RADIANT SWITCH 3W 15A 120/277V LA
extra long description
P&S TM873LA RADIANT SWITCH 3W 15A 1
Additional Information
Connection Type
Grounding
actuator type
Paddle
Mounting Type
Wall Mount
dimensions
1.43 (L) x 1.27 (W) x 4.19 (H) in
Standards Met
RoHS Compliant;UL 498;UL20;cULus Listed;UL Listed, File Number E140596;CSA C22.2 No. 111
package quantity
1 ct
Number of Ways
3
media
Yes
Number of Switches
1.0
Voltage
120/277 V
Contact Rating
15 Amp, 120/125 VAC
Switch Type
Paddle
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
TM873LA
GTIN
00785007245455
UPC
785007245455
Taxonomies, Classifications, and Categories
Category Description
Residential Switches
Type
SWITCH
Trade Size
Amperage
15.0
Packaging
Weight
0.15 lb
Weight per each
0.1498
Carton
10
Package
100
Uses, Certifications, and Standards
nema rating
NEMA WD-1;NEMA WD-6
Application
Residential;Multi-Dwelling;Commercial Office;Hospitals
standard
UL, CULUS, UL 498, 20
Mounting
WALL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat