TM873NICC10 - Decor Switch 3W 15A 120/277VAC Nickel

Legrand-Pass & Seymour

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 10)

Availability: Call for Availability

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
TM873NICC10
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
TM873-NICC10
Description
Decor Switch 3W 15A 120/277VAC Nickel
Allowing Control Of A Light or Fixture From Two Separately Located Switches, The Radiant Registered 3-Way Switch Upgrades Your Space With Clean Lines and Smooth Paddle Action For A Sophisticated Touch. Made Exclusively For Use With Screwless Wall Plates From The Radiant Registered Collection, Sold Separately.
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Switches Mark as Incorrect
Suggest a New Category
Classification
Residential Plates
UNSPSC
N/A
UPC/EAN/GTIN
785007021028 / 0785007021028 / 00785007021028
Weight per unit
0.1775 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
TM873NICC10 - Large Image
 
TM873NICC10 - Large Image
 
TM873NICC10 - Small Image
 
TM873NICC10 - Large Image
 
TM873NICC10 - Large Image
 
TM873NICC10 - Large Image
 
TM873NICC10 - Large Image
 
TM873NICC10 - Video
Brochures
 
 
TM873NICC10 - Brochure
Other Links
 
 
TM873NICC10 - Other
 
TM873NICC10 - Other
 
TM873NICC10 - Other
 
TM873NICC10 - Other
 
TM873NICC10 - Other
 
TM873NICC10 - Other
 
TM873NICC10 - Other
 
TM873NICC10 - Other
 
TM873NICC10 - Other
 
TM873NICC10 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wire Size
#14 - #10 Awg
Number of Gangs
1.0
Voltage Rating
120
Poles
3-Way, 1
amperage rating
15
actuator
Rocker switch
Material
Thermoplastic
Material, Color, and Finish
Finish
Metallic
Dimensions and Weight
Size
1.27" Depth x 1.43" Width x 4.19" Height
Descriptions
Product Type
3-Way Decor SW 15A 120/277VAC Nickel
extra long description
P&S TM873NICC10 3-WAY DECOR SW 15A
Description
DECOR SWITCH 3W 15A 120/277VAC NICKEL
Long Description
Allowing control of a light or fixture from two separately located switches, the radiant Registered 3-Way Switch upgrades your space with clean lines and smooth paddle action for a sophisticated touch. Made exclusively for use with screwless Wall Plates from the radiant Registered Collection, sold separately.
Special Features
Everyone wants a home that’s a step above ordinary. Now the radiant® collection of switches, outlets, dimmers and home automation controls by Legrand puts that stylish finishing touch affordably within reach. radiant gets rid of unsightly screws, delivering clean looks in a range of colors and metallic finishes.
Additional Information
media
Yes
Number of Switches
1.0
operating cycles
50000
Mounting Type
Box
Voltage
120/277 V
Contact Rating
15 Amp, 120/125 VAC
Switch Type
Paddle
Manufacturer Information
Manufacturers Part Number
TM873-NICC10
Brand
LEGRAND-PASS & SEYMOUR
GTIN
00785007021028
UPC
785007021028
Taxonomies, Classifications, and Categories
Category Description
Residential plates
Type
SWITCH
Trade Size
Amperage
15.0
Packaging
Weight per each
0.1775
Carton
10
Uses, Certifications, and Standards
Mounting
BOX
standard
CULUS, CSA Listed, UL Listed
Operating Temperature
Maximun continuous +115°C, minimum -40°C
Application
Residential
environmental conditions
UL94 V2
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat