TM874 - Radiant Switch 4W 15A 120/277V BN

Legrand-Pass & Seymour

  • $19.25 (Each)
  • $19.25 (Each)

  • $192.49 (Per 10)

  • $1,924.93 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
TM874
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
TM874
Description
Radiant Switch 4W 15A 120/277V BN
Nafta-Compliant Decoratorswitch, 4WAY 15AMP 120/277V, Brown
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Switches Mark as Incorrect
Suggest a New Category
Classification
Residential Switches
UNSPSC
N/A
UPC/GTIN
785007845020 / 00785007845020
Weight per unit
0.2694 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$19.25 (Each)
Carton
$192.49 (Per 10)
Standard Packaging
$1,924.93 (Per 100)
Resources
Images
 
 
TM874 - Large Image
 
TM874 - Large Image
 
TM874 - Large Image
 
TM874 - Large Image
 
TM874 - Large Image
 
TM874 - Large Image
 
TM874 - Small Image
 
TM874 - Video
Other Links
 
 
TM874 - Other
 
TM874 - Other
 
TM874 - Other
 
TM874 - Other
Brochures
 
 
TM874 - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Gangs
1.0
gang
1
Poles
4-Way, Single Pole
insulation
Bare
Material
Thermoplastic
Material, Color, and Finish
Color
Brown
Dimensions and Weight
Thickness
2"
Size
6.25"
Descriptions
extra long description
P&S TM874 RADIANT SWITCH 4W 15A 120
Product Type
Radiant Switch 4W 15A 120/277V BN
Description
RADIANT SWITCH 4W 15A 120/277V BN
Long Description
NAFTA-Compliant DecoratorSwitch,4Way 15Amp 120/277V, Brown
Special Features
Designer style satin finish rocker, push wire 14awg, narrow back body
Additional Information
Number of Switches
1.0
Voltage
120/277 V
Mounting Type
Box
Switch Type
Paddle
orientation
Vertical
media
Yes
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
TM874
GTIN
00785007845020
UPC
785007845020
Taxonomies, Classifications, and Categories
Category Description
Residential Switches
Type
SWITCH
Trade Size
Amperage
15.0
Packaging
Weight per each
0.2694
Carton
10
Package
100
Uses, Certifications, and Standards
standard
cULus
Application
Residential/Commercial
Mounting
WALL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat