TM874BK - Radiant Switch 4W 15A 120/277V BK

Legrand-Pass & Seymour

  • $19.25 (Each)
  • $19.25 (Each)

  • $192.49 (Per 10)

  • $1,924.93 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
TM874BK
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
TM874-BK
Description
Radiant Switch 4W 15A 120/277V BK
For Your Largest or Most Open Spaces, A Radiant® 4-Way Switch Enables Control Of A Single Light or Fixture From Three or More Separate Locations (Working In Conjunction With 3-Way Switches). Perfect For Basements or Multi-Level Rooms. Part Of The Radiant Collection, It Features Clean Lines and Smooth Paddle Action For A Sophisticated Touch. Made Exclusively For Use With Screwless Wall Plates From The Radiant® Collection, Sold Separately.
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Switches Mark as Incorrect
Suggest a New Category
Classification
Residential Switches
UNSPSC
N/A
UPC/EAN/GTIN
785007845037 / 0785007845037 / 00785007845037
Weight per unit
0.2694 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$19.25 (Each)
Carton
$192.49 (Per 10)
Standard Packaging
$1,924.93 (Per 100)
Resources
Images
 
 
TM874BK - Large Image
 
TM874BK - Large Image
 
TM874BK - Small Image
 
TM874BK - Large Image
 
TM874BK - Large Image
 
TM874BK - Large Image
 
TM874BK - Large Image
 
TM874BK - Video
Brochures
 
 
TM874BK - Brochure
Other Links
 
 
TM874BK - Other
 
TM874BK - Other
 
TM874BK - Other
 
TM874BK - Other
 
TM874BK - Other
 
TM874BK - Other
 
TM874BK - Other
 
TM874BK - Other
 
TM874BK - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wire Size
#14 - #10 Awg
gang
1
Poles
1, 4-Way
Number of Gangs
1.0
insulation
Bare
Material
Thermoplastic
Material, Color, and Finish
Color
Black
Finish
Matte
Dimensions and Weight
Thickness
2"
Size
6.25"
Descriptions
Product Type
Radiant Switch 4W 15A 120/277V BK
extra long description
P&S TM874BK RADIANT SWITCH 4W 15A 1
Description
RADIANT SWITCH 4W 15A 120/277V BK
Long Description
For your largest or most open spaces, a radiant® 4-Way Switch enables control of a single light or fixture from three or more separate locations (working in conjunction with 3-Way Switches). Perfect for basements or multi-level rooms. Part of the radiant Collection, it features clean lines and smooth paddle action for a sophisticated touch. Made exclusively for use with screwless Wall Plates from the radiant® Collection, sold separately.
Special Features
Designer style satin finish rocker, push wire 14awg, narrow back body
Additional Information
media
Yes
Number of Switches
1.0
Voltage
120/277 V
Contact Rating
15 Amp, 120/125 VAC
Mounting Type
Box
Switch Type
Paddle
orientation
Vertical
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
TM874-BK
GTIN
00785007845037
UPC
785007845037
Taxonomies, Classifications, and Categories
Category Description
Residential Switches
Type
SWITCH
Trade Size
Amperage
15.0
Packaging
Weight per each
0.2694
Carton
10
Package
100
Uses, Certifications, and Standards
standard
CULUS, UL 20
Application
Residential/Commercial
Mounting
WALL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat