TM874GRY - Decor Switch 3W 15A 120/277V W/GRD Gy

Legrand-Pass & Seymour

  • $19.24 (Each)
  • $19.24 (Each)

  • $192.40 (Per 10)

  • $1,924.00 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
TM874GRY
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
TM874GRY
Description
Decor Switch 3W 15A 120/277V W/GRD Gy
For Your Largest or Most Open Spaces, A Radiant® 4-Way Switch Enables Control Of A Single Light or Fixture From Three or More Separate Locations (Working In Conjunction With 3-Way Switches). Perfect For Basements or Multi-Level Rooms. Part Of The Radiant Collection, It Features Clean Lines and Smooth Paddle Action For A Sophisticated Touch. Made Exclusively For Use With Screwless Wall Plates From The Radiant® Collection, Sold Separately.
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Switches Mark as Incorrect
Suggest a New Category
Classification
Residential Switches
UNSPSC
N/A
UPC/EAN/GTIN
785007060508 / 0785007060508 / 00785007060508
Weight per unit
0.27 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$19.24 (Each)
Carton
$192.40 (Per 10)
Standard Packaging
$1,924.00 (Per 100)
Resources
Images
 
 
TM874GRY - Large Image
 
TM874GRY - Small Image
 
TM874GRY - Large Image
 
TM874GRY - Large Image
 
TM874GRY - Large Image
 
TM874GRY - Large Image
 
TM874GRY - Large Image
 
TM874GRY - Video
Brochures
 
 
TM874GRY - Brochure
Other Links
 
 
TM874GRY - Other
 
TM874GRY - Other
 
TM874GRY - Other
 
TM874GRY - Other
 
TM874GRY - Other
 
TM874GRY - Other
 
TM874GRY - Other
 
TM874GRY - Other
 
TM874GRY - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wire Size
#14 - #10 Awg
Number of Gangs
1.0
actuator
Rocker switch
Material
Thermoplastic
Voltage Rating
120
amperage rating
15
Poles
4-Way, 1
Material, Color, and Finish
Color
Gray
Finish
Matte
Dimensions and Weight
Size
1.27" Depth x 1.43" Width x 4.19" Height
Descriptions
Description
DECOR SWITCH 3W 15A 120/277V W/GRD GY
Product Type
Decor Switch 3W 15A 120/277V W/GRD Gy
extra long description
P&S TM874GRY DECOR SWITCH 3W 15A 12
Long Description
For your largest or most open spaces, a radiant® 4-Way Switch enables control of a single light or fixture from three or more separate locations (working in conjunction with 3-Way Switches). Perfect for basements or multi-level rooms. Part of the radiant Collection, it features clean lines and smooth paddle action for a sophisticated touch. Made exclusively for use with screwless Wall Plates from the radiant® Collection, sold separately.
Special Features
Everyone wants a home that’s a step above ordinary. Now the radiant® collection of switches, outlets, dimmers and home automation controls by Legrand puts that stylish finishing touch affordably within reach. radiant gets rid of unsightly screws, delivering clean looks in a range of colors and metallic finishes.
Additional Information
media
Yes
Number of Switches
1.0
Mounting Type
Box
Switch Type
Paddle
Voltage
120/277 V
Contact Rating
15 Amp, 120/125 VAC
operating cycles
50000
Manufacturer Information
Manufacturers Part Number
TM874GRY
Brand
LEGRAND-PASS & SEYMOUR
GTIN
00785007060508
UPC
785007060508
Taxonomies, Classifications, and Categories
Category Description
Residential Switches
Type
Decorator Switch
Trade Size
Amperage
15.0
Packaging
Weight per each
0.27
Carton
10
Package
100
Uses, Certifications, and Standards
standard
CULUS, CSA Listed, UL Listed
Operating Temperature
Maximun continuous +115°C, minimum -40°C
Application
Residential
environmental conditions
UL94 V2
Mounting
BOX
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat